5187 - Scissors and Cable Splicer'S Knife Holder

Klein Tools

  • $11.64 (Each)
  • $11.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5187
Manufacturer
Klein Tools
Manufacturer's Part Number
5187
Description
Scissors and Cable Splicer'S Knife Holder
The Klein Tools Scissors and Splicer'S Knife Holder Is Made From Leather and Constructed With Rivets and Stitching For Ideal Durability. The Holder Features A Slotted Belt Connection That Allows You to Attach The Holster to A 2-1/4-Inch Belt. The 2 Pockets Can Hold Klein Model 2100-5 or 2100-7 Electricians' Scissors and Cat. Model 44200 Cable-Splicer'S Knife.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550706 / 00092644550706
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Resources
Images
 
 
5187 - Small Image
 
5187 - Large Image
 
5187 - Large Image
 
5187 - Large Image
 
5187 - Large Image
 
5187 - Large Image
 
5187 - Large Image
 
5187 - Video
Attachments
 
 
5187 - Specification Sheet
Other Links
 
 
5187 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2" (5.1 cm)
Descriptions
Description
SCISSORS AND CABLE SPLICER'S KNIFE HOLDER
Product Type
Scissors and Knife Holder W/ Loop
Features
The Klein Tools Scissors and Splicer's Knife Holder is made from leather and constructed with rivets and stitching for ideal durability. The holder features a slotted belt connection that allows you to attach the holster to a 2-1/4-Inch belt. The 2 pockets can hold Klein model 2100-5 or 2100-7 electricians' scissors and Cat. model 44200 cable-splicer's knife.
extra long description
KLEIN 5187 Scissors and Knife Holde
Long Description
The Klein Tools Scissors and Splicer's Knife Holder is made from leather and constructed with rivets and stitching for ideal durability. The holder features a slotted belt connection that allows you to attach the holster to a 2-1/4-Inch belt. The 2 pockets can hold Klein model 2100-5 or 2100-7 electricians' scissors and Cat. model 44200 cable-splicer's knife.
Special Features
Stitched and Riveted Leather Construction
Additional Information
media
Yes
Closure Type
Overall Height
7.25" (18.4 cm)
for use with
Klein Electrician's Scissors and Cable-splicer's Knife
Belt Width
Up to 2.25" (5.7 cm)
Overall Width
1.25" (3.2 cm)
Number of Pockets
2
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5187
GTIN
00092644550706
UPC
092644550706
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pouch
Packaging
Weight
1.76 oz (50 g)
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
Knife Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat