5188 - Cable Splicer Knife Holder, Slotted Connection

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5188
Manufacturer
Klein Tools
Manufacturer's Part Number
5188
Description
Cable Splicer Knife Holder, Slotted Connection
Specially Designed to Hold A Cable-Splicer'S Knife. Durably Constructed For Long Life. Slotted Connection Fits Belts Up to 2-1/4-Inch (57 MM) In Width.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550720 / 00092644550720
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5188 - Small Image
 
5188 - Large Image
 
5188 - Large Image
 
5188 - Large Image
 
5188 - Large Image
 
5188 - Large Image
 
5188 - Large Image
 
5188 - Video
Attachments
 
 
5188 - Specification Sheet
Other Links
 
 
5188 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.125" (5.4 cm)
Descriptions
Long Description
Specially designed to hold a cable-splicer's knife. Durably constructed for long life. Slotted connection fits belts up to 2-1/4-Inch (57 mm) in width.
Product Type
Cable Splicer Knife Holder Slotted
Features
Specially designed to hold a cable-splicer's knife. Durably constructed for long life. Slotted connection fits belts up to 2-1/4-Inch (57 mm) in width.
extra long description
KLEIN 5188 Cable Splicer Knife Hold
Description
CABLE SPLICER KNIFE HOLDER, SLOTTED CONNECTION
Additional Information
Number of Pockets
1
Overall Width
1" (2.5 cm)
Overall Height
7.75" (19.7 cm)
for use with
Klein Cable-splicer's Knife
Belt Width
Up to 2.25" (5.7 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5188
GTIN
00092644550720
UPC
092644550720
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.3 oz (37 g)
Weight per each
0.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat