5190 - 10-Pocket Tool Pouch

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5190
Manufacturer
Klein Tools
Manufacturer's Part Number
5190
Description
10-Pocket Tool Pouch
The Versatile 10-Pocket Tool Pouch Is Favored By Many Telephone Installers. Made Of Leather, The Pouch Is Stitched and Riveted For Extra Durability. Lots Of Separate Compartments Help You Organize Your Tools So You Can Easily Find What You Need.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644550751 / 00092644550751
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Product Type
10-Pocket Tool Pouch
Long Description
The versatile 10-Pocket Tool Pouch is favored by many telephone installers. Made of leather, the pouch is stitched and riveted for extra durability. Lots of separate compartments help you organize your tools so you can easily find what you need.
Features
The versatile 10-Pocket Tool Pouch is favored by many telephone installers. Made of leather, the pouch is stitched and riveted for extra durability. Lots of separate compartments help you organize your tools so you can easily find what you need.
extra long description
KLEIN 5190 10-Pocket Tool Pouch
Special Features
Leather Tape Thong
Description
10-POCKET TOOL POUCH
Additional Information
Belt Width
1.75" (4.5 cm)
Overall Width
1.75" (4.5 cm)
Number of Pockets
10
Overall Height
8.75" (22.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5190
GTIN
00092644550751
UPC
092644550751
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat