5202XL - General-Purpose Belt, X-Large

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5202XL
Manufacturer
Klein Tools
Manufacturer's Part Number
5202XL
Description
General-Purpose Belt, X-Large
Keep All Your Pouches and Holders Together With This General-Purpose Tool Belt. Designed to Carry Tunnel-Loop and Slotted Tool Pouches and Holders. Removable Single-Tongue Buckle Held By Two Heavy-Duty Snaps. Durable Construction.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644552076 / 00092644552076
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5202XL - Small Image
 
5202XL - Large Image
 
5202XL - Large Image
 
5202XL - Large Image
 
5202XL - Video
Attachments
 
 
5202XL - Specification Sheet
Other Links
 
 
5202XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
General-Purpose Belt
Features
Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tunnel-loop and slotted tool pouches and holders. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.
extra long description
KLEIN 5202XL General-Purpose Belt
Long Description
Keep all your pouches and holders together with this general-purpose tool belt. Designed to carry tunnel-loop and slotted tool pouches and holders. Removable single-tongue buckle held by two heavy-duty snaps. Durable construction.
Description
GENERAL-PURPOSE BELT, X-LARGE
Additional Information
Number of Pockets
Belt Width
1.5" (3.8 cm)
Overall Width
1.5" (3.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5202XL
GTIN
00092644552076
UPC
092644552076
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat