5225 - Adjustable Polyweb Tool Belt

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5225
Manufacturer
Klein Tools
Manufacturer's Part Number
5225
Description
Adjustable Polyweb Tool Belt
The Klein Tools Webbed-Polypropylene Adjustable Tool Belt Is Constructed Of Heavy-Duty 2-Inch Wide Polypropylene Webbing. This Belt Will Adjust to Fit Waist Sizes Up to 48-Inch. Made In The Usa Of Global Components.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644552205 / 00092644552205
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5225 - Small Image
 
5225 - Large Image
 
5225 - Large Image
 
5225 - Large Image
 
5225 - Large Image
 
5225 - Large Image
 
5225 - Video
Attachments
 
 
5225 - Specification Sheet
Other Links
 
 
5225 - Other
 
5225 - Other
 
5225 - Other
 
5225 - Other
360 Images
 
 
5225 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Descriptions
Product Type
Adjustable Polyweb Tool Belt
Features
The Klein Tools Webbed-Polypropylene Adjustable Tool Belt is constructed of heavy-duty 2-Inch wide polypropylene webbing and fits waist sizes up to 48-Inch.
Long Description
The Klein Tools Webbed-Polypropylene Adjustable Tool Belt is constructed of heavy-duty 2-Inch wide polypropylene webbing. This belt will adjust to fit waist sizes up to 48-Inch. Made in the USA of global components.
Special Features
Rugged Metal Buckle
extra long description
KLEIN 5225 Adjustable PolyWeb Tool
Description
ADJUSTABLE POLYWEB TOOL BELT
Additional Information
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
media
Yes
Manufacturer Information
Manufacturers Part Number
5225
Brand
Klein Tools
GTIN
00092644552205
UPC
092644552205
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat