5242 - Tradesman Pro Tool Pouch, 9 Pockets

Klein Tools

  • $46.62 (Each)
  • $46.62 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5242
Manufacturer
Klein Tools
Manufacturer's Part Number
5242
Description
Tradesman Pro Tool Pouch, 9 Pockets
Klein Tools Tradesman Pro Tool Pouch With 9 Pockets Organizes Your Tools to Match Your Jobsite Needs. Mix and Match This Small Tool Bag With A Padded Tool Belt. This Unique Tool Pouch Features A Clip On Handle or Shoulder Strap For Easy Hands Free Carrying. and There'S Plenty Of Room For Lots Of Tools to Meet Most Jobsite Demands.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644200229 / 00092644200229
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.62 (Each)
Resources
Images
 
 
5242 - Small Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Video
Other Links
 
 
5242 - Other
 
5242 - Other
 
5242 - Other
Attachments
 
 
5242 - Specification Sheet
360 Images
 
 
5242 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Orange/Gray
Dimensions and Weight
Depth
4" (101.6 mm)
Width
7-1/2" (190.5 mm)
Height
9-1/2" (241.3 mm)
Length
9-1/2" (241.3 mm)
Overall Length
9.5" (24.1 cm)
Descriptions
Description
TRADESMAN PRO TOOL POUCH, 9 POCKETS
Features
Klein Tools Tradesman Pro Tool Pouch with 9 pockets organizes your tools to match your jobsite needs. Mix and match this small tool bag with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands.
Product Type
Tradesman Pro™ 9 Pocket Tool Pouch
extra long description
KLEIN 5242 Tradesman Pro™ 9 Pocket
Long Description
Klein Tools Tradesman Pro Tool Pouch with 9 pockets organizes your tools to match your jobsite needs. Mix and match this small tool bag with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands.
Special Features
Reinforced Bottom
Additional Information
media
Yes
Overall Width
7.5" (19.1 cm)
Number of Pockets
9
Overall Height
9.5" (24.1 cm)
for use with
Tool Belts
Belt Width
Up to 2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5242
GTIN
00092644200229
UPC
092644200229
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
HEAVY DUTY
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.18
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat