5243 - Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10"

Klein Tools

  • $48.69 (Each)
  • $48.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5243
Manufacturer
Klein Tools
Manufacturer's Part Number
5243
Description
Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10"
Klein Tools Tradesman Pro Tool Pouch Can Help You Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Hard Working 15 Pocket Klein Tools Pouch With A Padded Tool Belt. This Tool Pouch Includes An Optional Shoulder Strap For Convenient Hands Free Carrying. Multiple Pockets In A Variety Of Sizes Hold A Mix Of Tools and Consumables to Handle An Array Of Jobsite Demands.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644200236 / 00092644200236
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.69 (Each)
Resources
360 Images
 
 
5243 - 360 Image
Images
 
 
5243 - Small Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Large Image
 
5243 - Video
Attachments
 
 
5243 - Specification Sheet
Other Links
 
 
5243 - Other
 
5243 - Other
 
5243 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Orange/Gray
Dimensions and Weight
Overall Length
11.5" (29.2 cm)
Descriptions
Long Description
Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.
Special Features
Heavy Duty Reinforced Bottom
Product Type
Tradesman Pro™ 15 Pocket Tool Pouch
extra long description
KLEIN 5243 Tradesman Pro™ 15 Pocket
Description
TRADESMAN PRO TOOL POUCH, 11.5 X 4.5 X 10"
Features
Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.
Additional Information
Overall Height
10" (25.4 cm)
Number of Pockets
15
Overall Width
4.5" (11.4 cm)
for use with
Tool Belts
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5243
GTIN
00092644200236
UPC
092644200236
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.8 lb (0.8 kg)
Weight per each
1.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat