53102 - High Speed Drill Bit, 3/32", 118-Degree

Klein Tools

  • $4.27 (Each)
  • $4.27 (Each)

  • $51.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53102
Manufacturer
Klein Tools
Manufacturer's Part Number
53102
Description
High Speed Drill Bit, 3/32", 118-Degree
High Speed Drill Bit, 3/32-Inch, 118-Degree
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644531026 / 00092644531026
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$51.24 (Per 12)
Resources
Images
 
 
53102 - Large Image
 
53102 - Large Image
 
53102 - Large Image
 
53102 - Video
Other Links
 
 
53102 - Other
 
53102 - Other
 
53102 - Other
 
53102 - Other
 
53102 - Other
Attachments
 
 
53102 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
2.25" (5.7 cm)
Descriptions
Product Type
118 Deg. High Speed Drill Bit 3/32"
Description
HIGH SPEED DRILL BIT, 3/32", 118-DEGREE
extra long description
KLEIN 53102 118 Deg. High Speed Dri
Long Description
High Speed Drill Bit, 3/32-Inch, 118-Degree
Additional Information
media
Yes
Flute Length
1.25" (3.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53102
GTIN
00092644531026
UPC
092644531026
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16 oz (4.5 g)
Weight per each
0.01
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat