53107 - High Speed Drill Bit, 11/64", 118-Degree

Klein Tools

  • $4.19 (Each)
  • $4.19 (Each)

  • $50.28 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53107
Manufacturer
Klein Tools
Manufacturer's Part Number
53107
Description
High Speed Drill Bit, 11/64", 118-Degree
High Speed Drill Bit, 11/64-Inch, 118-Degree
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
092644531071 / 00092644531071
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.19 (Each)
Carton
$50.28 (Per 12)
Resources
Images
 
 
53107 - Small Image
 
53107 - Large Image
 
53107 - Large Image
 
53107 - Large Image
 
53107 - Video
Other Links
 
 
53107 - Other
 
53107 - Other
 
53107 - Other
 
53107 - Other
 
53107 - Other
Attachments
 
 
53107 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
3.25" (8.3 cm)
Descriptions
Product Type
118 Deg High Speed Drill Bit 11/64"
Description
HIGH SPEED DRILL BIT, 11/64", 118-DEGREE
extra long description
KLEIN 53107 118 Deg High Speed Dril
Long Description
High Speed Drill Bit, 11/64-Inch, 118-Degree
Additional Information
media
Yes
Flute Length
2.125" (5.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53107
GTIN
00092644531071
UPC
092644531071
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.16 oz (4.5 g)
Weight per each
0.01
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat