53128 - High Speed Drill Bit, 1/2", 118-Degree

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
53128
Manufacturer
Klein Tools
Manufacturer's Part Number
53128
Description
High Speed Drill Bit, 1/2", 118-Degree
High Speed Drill Bit, 1/2-Inch, 118-Degree
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644531286 / 00092644531286
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
53128 - Large Image
 
53128 - Small Image
 
53128 - Large Image
 
53128 - Large Image
 
53128 - Video
Attachments
 
 
53128 - Specification Sheet
Other Links
 
 
53128 - Other
 
53128 - Other
 
53128 - Other
 
53128 - Other
 
53128 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Long Description
High Speed Drill Bit, 1/2-Inch, 118-Degree
Description
HIGH SPEED DRILL BIT, 1/2", 118-DEGREE
extra long description
KLEIN 53128 118 Deg. High Speed Dri
Product Type
118 Deg. High Speed Drill Bit 1/2"
Additional Information
Flute Length
4.5" (11.4 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
53128
GTIN
00092644531286
UPC
092644531286
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
3.2 oz (90.7 g)
Weight per each
0.22
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat