5415 - Heavy-Duty Embossed Tool Belt, Medium

Klein Tools

  • $34.68 (Each)
  • $34.68 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5415
Manufacturer
Klein Tools
Manufacturer's Part Number
5415
Description
Heavy-Duty Embossed Tool Belt, Medium
This Klein Tools Heavy-Duty Medium Embossed Tool Belt Features Leather Material Embossed With A Basket-Weave Pattern For Added Style. Stop Searching Through Your Tool Bag. Klein Tools' Tool Belts Help Provides Separate Storage For Needed Tools, Gloves and Parts For Easy Access. The Belt Is Secured By A Double-Tongue Buckle and Is Made to Fit 36-44-Inch Waist Sizes.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644552502 / 00092644552502
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.68 (Each)
Resources
Images
 
 
5415 - Large Image
 
5415 - Small Image
 
5415 - Large Image
 
5415 - Large Image
 
5415 - Large Image
 
5415 - Video
Other Links
 
 
5415 - Other
 
5415 - Other
Attachments
 
 
5415 - Specification Sheet
360 Images
 
 
5415 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
LEATHER
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Overall Length
47" (119.4 cm)
Descriptions
Product Type
Heavy Duty Embossed Tool Belt, M
Description
HEAVY-DUTY EMBOSSED TOOL BELT, MEDIUM
extra long description
KLEIN 5415 Heavy Duty Embossed Tool
Features
This Klein Tools Heavy-Duty Medium Embossed Tool Belt features leather material embossed with a basket-weave pattern for added style. Stop searching through your tool bag. Klein Tools' tool belts help provides separate storage for needed tools, gloves and parts for easy access. The belt is secured by a double-tongue buckle and is made to fit 36-44-inch waist sizes.
Long Description
This Klein Tools Heavy-Duty Medium Embossed Tool Belt features leather material embossed with a basket-weave pattern for added style. Stop searching through your tool bag. Klein Tools' tool belts help provides separate storage for needed tools, gloves and parts for easy access. The belt is secured by a double-tongue buckle and is made to fit 36-44-inch waist sizes.
Additional Information
media
Yes
Number of Pockets
Belt Width
2" (5.1 cm)
Overall Width
2" (5.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5415
GTIN
00092644552502
UPC
092644552502
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
10.2 oz (290 g)
Weight per each
0.64
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat