54802MB - Modbox Rolling Toolbox

Klein Tools

  • $153.98 (Each)
  • $153.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54802MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54802MB
Description
Modbox Rolling Toolbox
Klein Tools Modbox™ Rolling Tool Box Organizer Has 10-Inch Solid Rubber Wheels That Are Larger and More Durable Than The Leading Competitor. The Retractable Handle Is Easy to Remove For Storage In Tight Spaces. Bring More Tools to The Jobsite With Side Rail Attachments and Back Stowage Compartments. This Stackable Tool Box Is IP65 Rated, 250-Pound Capacity, and Made With Heavy Duty Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548024 / 00092644548024
Weight per unit
36.5 L
Price & Packaging
Minimum Order Quantity
1
Unit
$153.98 (Each)
Resources
Images
 
 
54802MB - Small Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Large Image
 
54802MB - Video
Attachments
 
 
54802MB - Specification Sheet
Other Links
 
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
 
54802MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Metal
Color
Orange
Dimensions and Weight
Overall Length
22.6" (57.4 cm)
Descriptions
Description
MODBOX ROLLING TOOLBOX
Long Description
Klein Tools MODbox™ Rolling tool box organizer has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. This stackable tool box is IP65 rated, 250-Pound capacity, and made with heavy duty impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory
extra long description
KLEIN 54802MB MODbox™ Rolling Toolb
Features
Klein Tools MODbox™ Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound (113.4 kg) capacity, and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Product Type
Modbox™ Rolling Toolbox
Additional Information
Number of Compartments
1
Overall Height
44" (112 cm)
Overall Width
19.88" (50.5 cm)
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54802MB
GTIN
00092644548024
UPC
092644548024
Taxonomies, Classifications, and Categories
Type
MODbox™ Rolling Toolbox
Category Description
Fuses & Fuse Accessories
Packaging
Weight
29 lb (13.2 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat