54804MB - Modbox Small Toolbox

Klein Tools

  • $81.51 (Each)
  • $81.51 (Each)
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
54804MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54804MB
Description
Modbox Small Toolbox
Klein Tools Modbox™ Small Toolbox Features Side Rails That Connect Attachments For More Storage Options and Easy Access to Commonly Used Items. Lid Features V-Groove For Conduit and Molded-In Ruler. Small Toolbox With Overmolded Comfort Handle Is IP65 Rated, 75-Pound (34 KG) Capacity, and Made With Impact Resistant Polymers. Comes With A Removable Organizer Bin. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548048 / 00092644548048
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.51 (Each)
Resources
Images
 
 
54804MB - Small Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Large Image
 
54804MB - Video
Attachments
 
 
54804MB - Specification Sheet
Other Links
 
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
 
54804MB - Other
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
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX SMALL TOOLBOX
Long Description
Klein Tools MODbox™ Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Attach Accessories to Rails; Removable Organizer Bin
Product Type
Modbox™ Small Toolbox
Features
Klein Tools MODbox™ Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound (34 kg) capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox™ components to make a custom mobile workstation.
extra long description
KLEIN 54804MB MODbox™ Small Toolbox
Additional Information
Number of Compartments
1
Overall Width
15.5" (39.4 cm)
Overall Height
6.6" (16.8 cm)
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54804MB
GTIN
00092644548048
UPC
092644548048
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
TOOL BAG/POUCHES
Packaging
Weight
11 lb (5 kg)
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54804MB.
Jump To:

Similar Items

Similar items are close alternatives to 54804MB, though they may not be 100% alike.

Part Of The Industry’S Most Versatile and Most Durable Modular Storage System, T...
  • Our Part #: 48228424
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48-22-8424
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 2 ($165.72) ·
48228424 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$82.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat