54809MB - Modbox Short Halfwidth Comp BX

Klein Tools

  • $32.13 (Each)
  • $32.13 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54809MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54809MB
Description
Modbox Short Halfwidth Comp BX
Klein Tools Modbox™ Short Component Box, Half Width Comes With 4 Removable Storage Bins and A Stay-Put Lid Design to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents Such As Wire Nuts and Fasteners. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548093 / 00092644548093
Weight per unit
4.45 L
Price & Packaging
Minimum Order Quantity
1
Unit
$32.13 (Each)
Resources
Images
 
 
54809MB - Small Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Large Image
 
54809MB - Video
Other Links
 
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
 
54809MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
10.9" (28 cm)
Descriptions
Product Type
Modbox™ Short Comp BX, Half Width
extra long description
KLEIN 54809MB MODbox™ Short Comp Bx
Features
Klein Tools MODbox™ Short Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Short Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 4 Removable Bins with Removable Dividers
Description
MODBOX SHORT HALFWIDTH COMP BX
Additional Information
Overall Width
17" (43.2 cm)
Overall Height
2.9" (7.4 cm)
Number of Compartments
4
Number of Sides
6
Closure Type
Heavy-Duty Metal Latch
media
Yes
Manufacturer Information
Manufacturers Part Number
54809MB
Brand
Klein Tools
GTIN
00092644548093
UPC
092644548093
Taxonomies, Classifications, and Categories
Type
MODbox™ Toolbox
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.6 lb (1.6 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat