54812MB - Modbox Tool Bag, Tote, and Backpack Component Box

Klein Tools

  • $28.91 (Each)
  • $28.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54812MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54812MB
Description
Modbox Tool Bag, Tote, and Backpack Component Box
Klein Tools Modbox™ Tool Bag, Tote, and Backpack Component Box Comes With 3 Removable Dividers and A Stay-Put Lid Designed to Keep Contents From Shifting. The Clear Lid Provides An Easy View Of Contents. Component Box Is IP65 Rated and Made With Impact Resistant Polymers. Designed to Connect to The Bottom Of The Electrician'S Backpack, Tool Tote or Tool Bag (Cat. Nos. 62201MB, 62202MB, 66203MB) Which Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548123 / 00092644548123
Weight per unit
2.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.91 (Each)
Resources
Images
 
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Large Image
 
54812MB - Small Image
Attachments
 
 
54812MB - Specification Sheet
Other Links
 
 
54812MB - Other
 
54812MB - Other
 
54812MB - Other
 
54812MB - Other
 
54812MB - Other
 
54812MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
16.2" (41.15 cm)
Descriptions
Product Type
Modbox™ Tool Bag Component Box
Features
Klein Tools MODbox™ Tool Bag, Tote, and Backpack Component Box comes with 3 removable dividers and a stay-put lid designed to keep contents from shifting. The clear lid provides an easy view of contents. Component box is IP65 rated and made with impact resistant polymers. Designed to connect to the bottom of the Electrician's Backpack, Tool Tote or Tool Bag (Cat. Nos. 62201MB, 62202MB, 66203MB) which easily connects with other MODbox™ components to make a custom mobile workstation.
extra long description
KLEIN 54812MB MODbox™ Tool Bag Comp
Description
MODBOX TOOL BAG, TOTE, AND BACKPACK COMPONENT BOX
Long Description
Klein Tools MODbox™ Tool Bag, Tote, and Backpack Component Box comes with 3 removable dividers and a stay-put lid designed to keep contents from shifting. The clear lid provides an easy view of contents. Component box is IP65 rated and made with impact resistant polymers. Designed to connect to the bottom of the Electrician's Backpack, Tool Tote or Tool Bag (Cat. Nos. 62201MB, 62202MB, 66203MB) which easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
IP65 Rated; Clear, Stay-Put Lid Design; 3 Removable Dividers
Additional Information
Number of Sides
Number of Compartments
(4) Compartment, (3) Dividers
Overall Height
3" (7.62 cm)
Overall Width
9" (22.86 cm)
Closure Type
Heavy-Duty Metal Latch
Manufacturer Information
Manufacturers Part Number
54812MB
Brand
Klein Tools
GTIN
00092644548123
UPC
092644548123
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MODbox™ Toolbox
Packaging
Weight
2.2 lb (1 kg)
Weight per each
2.92
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat