5482 - Tool Pouch, Pocket Tool Organizer, 4-Pockets

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5482
Manufacturer
Klein Tools
Manufacturer's Part Number
5482
Description
Tool Pouch, Pocket Tool Organizer, 4-Pockets
This Tool Pouch Fits In Your Back Pocket For Quick Access to Your Tools. Open Pockets On The Front Hold Longer Tools Such As Screwdrivers. Durable Ballistic Nylon Will Withstand The Harshest Abuse.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644559976 / 00092644559976
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5482 - Small Image
 
5482 - Large Image
 
5482 - Video
Attachments
 
 
5482 - Specification Sheet
Other Links
 
 
5482 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cordura® Ballistic Nylon
Dimensions and Weight
Overall Length
5" (12.7 cm)
Descriptions
Product Type
Back Pocket Tool Pouch
extra long description
KLEIN 5482 Back Pocket Tool Pouch
Features
This tool pouch fits in your back pocket for quick access to your tools. Open pockets on the front hold longer tools such as screwdrivers. Durable ballistic nylon will withstand the harshest abuse.
Description
TOOL POUCH, POCKET TOOL ORGANIZER, 4-POCKETS
Long Description
This tool pouch fits in your back pocket for quick access to your tools. Open pockets on the front hold longer tools such as screwdrivers. Durable ballistic nylon will withstand the harshest abuse.
Additional Information
Overall Width
2" (5.1 cm)
Number of Pockets
4
Overall Height
9.875" (25.1 cm)
Belt Width
Up to 2" (5.1 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5482
GTIN
00092644559976
UPC
092644559976
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
4.2 oz (118 g)
Weight per each
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat