54825MB - Modbox Wire Dispenser

Klein Tools

  • $139.27 (Each)
  • $139.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54825MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54825MB
Description
Modbox Wire Dispenser
Modbox™ Wire Spool Dispenser Streamlines Wire Management On The Jobsite. It Holds Up to Four 500-Foot Spools Of 10AWG Wire Inside and Additional Reels Outside Via A Through-Hole For Conduit. Front Guides and Wire Captures Prevent Unraveling. The Lid With Kickstand Stays Open For Ceiling Pulls. Built From Impact-Resistant Polymers, Supports Up to 120 Pounds, and Has Side Rails For Attachments. Easily Connects With Other Modbox™ Components For A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
24141706 - Spool
UPC/GTIN
092644548253 / 00092644548253
Weight per unit
17.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.27 (Each)
Carton
$139.27 (Each)
Resources
Images
 
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Large Image
 
54825MB - Small Image
 
54825MB - Video
Attachments
 
 
54825MB - Specification Sheet
Other Links
 
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
 
54825MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX WIRE DISPENSER
Long Description
MODbox™ Wire Spool Dispenser streamlines wire management on the jobsite. It holds up to four 500-Foot spools of 10AWG wire inside and additional reels outside via a through-hole for conduit. Front guides and wire captures prevent unraveling. The lid with kickstand stays open for ceiling pulls. Built from impact-resistant polymers, supports up to 120 pounds, and has side rails for attachments. Easily connects with other MODbox™ components for a custom mobile workstation.
Special Features
Built-In Side Rails; Front Guides; Wire Capture; Metal Kickstand for Lid
Product Type
Modbox™ Wire Dispenser
extra long description
KLEIN 54825MB MODbox™ Wire Dispense
Additional Information
media
Yes
Overall Height
14.4" (36.6 cm)
dimensions
14.4" H x 22" L x 16.4" W (36.6 x 55.9 x 41.7 cm)
Overall Width
16.2" (41.1 cm)
for use with
Wire Spools
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54825MB
GTIN
00092644548253
UPC
092644548253
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
MODbox™
Packaging
Weight
17.4 lb (7.9 kg)
Weight per each
17.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
Capacity
Up to (4) 500' Spools of 10 AWG Wire Inside; Additional Spools Outside
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat