54831MB - Modbox Full Size Utility Cart

Klein Tools

  • $214.99 (Each)
  • $214.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54831MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54831MB
Description
Modbox Full Size Utility Cart
The Modbox™ Utility Cart Can Transport Up to 500 Pounds Of Material In The Shop, Warehouse, Etc. The 39-Inch Height Creates The Ideal Jobsite Worksurface and Makes Pushing and Pulling The Cart More Comfortable. It Features Durable 6-Inch Rubber Wheels That Easily Travel Over Rough Terrain, Top Shelf Notches to Steady Conduit and Boards For Cutting, Leg Holes For Running Spools Of Wire, and Side Rails That Fit Modbox™ Tool Pouches and Accessories.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
56111907 - Industrial tool carts
UPC/GTIN
092644548314 / 00092644548314
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.99 (Each)
Resources
Images
 
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Large Image
 
54831MB - Small Image
 
54831MB - Video
Attachments
 
 
54831MB - Specification Sheet
Other Links
 
 
54831MB - Other
 
54831MB - Other
 
54831MB - Other
 
54831MB - Other
 
54831MB - Other
 
54831MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
44. 63" (123.4 cm)
Descriptions
Description
MODBOX FULL SIZE UTILITY CART
Product Type
Modbox™ Utility Cart
extra long description
KLEIN 54831MB MODbox™ Utility Cart
Long Description
The MODbox™ Utility Cart can transport up to 500 pounds of material in the shop, warehouse, etc. The 39-Inch height creates the ideal jobsite worksurface and makes pushing and pulling the cart more comfortable. It features durable 6-Inch rubber wheels that easily travel over rough terrain, top shelf notches to steady conduit and boards for cutting, leg holes for running spools of wire, and side rails that fit MODbox™ tool pouches and accessories.
Special Features
Enhanced Storage Capacity, Compatible with MODbox™ Tool Pouches and Accessories
Additional Information
media
Yes
Overall Width
25.5" (64.8 cm)
Overall Height
39" (100 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54831MB
GTIN
00092644548314
UPC
092644548314
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Utility Cart
Packaging
Weight
52 lb (23.6 kg)
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Transporting Goods
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat