5539BLU - Zipper Bag, Canvas Consumables Tool Pouch, Blue

Klein Tools

  • $16.54 (Each)
  • $16.54 (Each)

  • $66.16 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5539BLU
Manufacturer
Klein Tools
Manufacturer's Part Number
5539BLU
Description
Zipper Bag, Canvas Consumables Tool Pouch, Blue
The Klein Tools Canvas Zipper Consumables Bag Is Perfect For Storing Wire Nuts, Connectors, and Other Consumables. The Bright Blue Color Also Coordinates With A Popular Wire Nut Color For Easy and Convenient Identification. A Brass Grommet Makes This Bag Easy to Hang or Attach to A Belt or Clip.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644552618 / 00092644552618
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Standard Packaging
$66.16 (Per 4)
Resources
Images
 
 
5539BLU - Small Image
 
5539BLU - Large Image
 
5539BLU - Large Image
 
5539BLU - Large Image
 
5539BLU - Video
Attachments
 
 
5539BLU - Specification Sheet
Other Links
 
 
5539BLU - Other
 
5539BLU - Other
 
5539BLU - Other
 
5539BLU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 8 Canvas
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Overall Length
10" (25.4 cm)
Descriptions
Product Type
Canvas Zipper Bag, Consumables, BL
extra long description
KLEIN 5539BLU Canvas Zipper Bag, Co
Features
The Klein Tools Canvas Zipper Consumables bag is perfect for storing wire nuts, connectors, and other consumables. The bright blue color also coordinates with a popular wire nut color for easy and convenient identification. A brass grommet makes this bag easy to hang or attach to a belt or clip.
Description
ZIPPER BAG, CANVAS CONSUMABLES TOOL POUCH, BLUE
Long Description
The Klein Tools Canvas Zipper Consumables bag is perfect for storing wire nuts, connectors, and other consumables. The bright blue color also coordinates with a popular wire nut color for easy and convenient identification. A brass grommet makes this bag easy to hang or attach to a belt or clip.
Additional Information
media
Yes
Overall Width
3.5" (8.9 cm)
Overall Height
8" (20.3 cm)
Handle
No
tether capable
No
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
5539BLU
GTIN
00092644552618
UPC
092644552618
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Zipper Pouch
Packaging
Weight
3.8 oz (109 g)
Weight per each
0.24
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat