55400 - Tradesman Pro Suspenders

Klein Tools

  • $47.86 (Each)
  • $47.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55400
Manufacturer
Klein Tools
Manufacturer's Part Number
55400
Description
Tradesman Pro Suspenders
These Tradesman Pro Suspenders Help Distribute The Weight Of Your Tool Bag to Reduce Muscle Fatigue and Increase Comfort. Made Of Tear-Resistant Cordura® Fabric, These Will Last A Lifetime. Fully Adjustable With Heavy Duty Padding For Comfort.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53102501 - Belts or suspenders
UPC/GTIN
092644554001 / 00092644554001
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.86 (Each)
Resources
Images
 
 
55400 - Large Image
 
55400 - Small Image
 
55400 - Large Image
 
55400 - Video
Attachments
 
 
55400 - Specification Sheet
Other Links
 
 
55400 - Other
 
55400 - Other
 
55400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
One Size Fits Most
Descriptions
Description
TRADESMAN PRO SUSPENDERS
Features
These Tradesman Pro Suspenders help distribute the weight of your tool bag to reduce muscle fatigue and increase comfort. Made of tear-resistant Cordura® fabric, these will last a lifetime. Fully adjustable with heavy duty padding for comfort.
Long Description
These Tradesman Pro Suspenders help distribute the weight of your tool bag to reduce muscle fatigue and increase comfort. Made of tear-resistant Cordura® fabric, these will last a lifetime. Fully adjustable with heavy duty padding for comfort.
extra long description
KLEIN 55400 Tradesman Pro™ Suspende
Product Type
Tradesman Pro™ Suspenders
Additional Information
media
Yes
Strap Width
1.5" (3.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55400
GTIN
00092644554001
UPC
092644554001
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight
13.4 oz (381 g)
Weight per each
0.84
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat