55415814 - Tool Bag, Tradesman Pro Tool Tote, 20 Pockets, 8"

Klein Tools

  • $108.15 (Each)
  • $108.15 (Each)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55415814
Manufacturer
Klein Tools
Manufacturer's Part Number
55415814
Description
Tool Bag, Tradesman Pro Tool Tote, 20 Pockets, 8"
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 In Overall Length, 8-3/4 In Overall Width, 17 In Overall Depth, 5.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554629 / 00092644554629
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
55415814 - Small Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Large Image
 
55415814 - Video
Other Links
 
 
55415814 - Other
 
55415814 - Other
360 Images
 
 
55415814 - 360 Image
Specifications Sheets
 
 
55415814 - Specification Sheet
Attachments
 
 
55415814 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Handle Material
1680D Ballistic Weave
Color
Black and Orange
Dimensions and Weight
Overall Length
8-3/4 in;222.3 mm
Descriptions
Long Description
Tote, 1680D Ballistic Weave Handle Material, Black and Orange, 8-3/4 in Overall Length, 8-3/4 in Overall Width, 17 in Overall Depth, 5.0 lb
Features
Keep all of your tools neatly organized in the Klein Tools Tradesman Pro Organizer 8-Inch Tote. It has 20 pockets to store a wide variety of tools, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.
Short Description
Electrician's Tool Belt, 8-3/4 x 8-3/4 x 17 in
Product Type
Tote
Electrician's Tool Belt
Special Features
Tough, durable rubber feet protect from the elements.
Description
TOOL BAG, TRADESMAN PRO TOOL TOTE, 20 POCKETS, 8"
extra long description
KLEIN 554158-14 Tradesman Pro™ 8" T
Additional Information
Overall Width
8-3/4 in;222.3 mm
Overall Depth
17 in;431.8 mm
media
Yes
Closure Type
Open Top
Overall Height
17" (43.2 cm)
Number of Pockets
20
Manufacturer Information
Manufacturers Part Number
55415814
Brand
Klein Tools
GTIN
00092644554629
UPC
092644554629
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.0 lb;2.27 kg
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Electricians
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat