55421BP14 - Tradesmanpro Tool Bag Backpack 39 Pocket Black 14"

Klein Tools

  • $123.42 (Each)
  • $123.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55421BP14
Manufacturer
Klein Tools
Manufacturer's Part Number
55421BP14
Description
Tradesmanpro Tool Bag Backpack 39 Pocket Black 14"
Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6.0 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554674 / 00092644554674
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.42 (Each)
Resources
Images
 
 
55421BP14 - Small Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Large Image
 
55421BP14 - Video
360 Images
 
 
55421BP14 - 360 Image
Attachments
 
 
55421BP14 - Specification Sheet
Other Links
 
 
55421BP14 - Other
 
55421BP14 - Other
 
55421BP14 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Polyester Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange/Gray
Dimensions and Weight
Overall Length
14.5 in;368.3 mm
Descriptions
Product Type
Electrician's Tool Belt
Long Description
Backpack, 14.5 in Overall Length, 7.25 in Overall Width, 20 in Overall Depth, 6.0 lb
Features
Klein Tools' Tradesman Pro Organizer Backpack features 39 pockets for plenty of tool storage, including a hard, molded front pocket for safety glasses and a front zipper pocket to store loose parts. The bright orange interior will help you find your tools faster. The durable molded base protects from the elements.
Short Description
Backpack, 14.5 x 7.25 x 20 in
Special Features
Tough, durable rubber feet protect from the elements.
extra long description
KLEIN 55421BP-14 Tradesman Pro™ Bac
Description
TRADESMANPRO TOOL BAG BACKPACK 39 POCKET BLACK 14"
Additional Information
Overall Width
7.25 in;184.2 mm
Overall Depth
20 in;508.0 mm
media
Yes
Number of Pockets
39
Overall Height
20" (50.8 cm)
Manufacturer Information
Manufacturers Part Number
55421BP14
Brand
Klein Tools
GTIN
00092644554674
UPC
092644554674
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
6.0 lb;2.7 kg
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat