55421BP14CAM0 - Tradesman Pro Tool Bag Backpack, Camo, 14"

Klein Tools

  • $128.18 (Each)
  • $128.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55421BP14CAM0
Manufacturer
Klein Tools
Manufacturer's Part Number
55421BP14CAM0
Description
Tradesman Pro Tool Bag Backpack, Camo, 14"
Camo Backpack, 1680D Ballistic Weave Handle Material, 14-1/2 In Overall Length, 7-1/4 In Overall Width, 20 In Overall Depth, 5.3 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554384 / 00092644554384
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.18 (Each)
Resources
Images
 
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Small Image
 
55421BP14CAM0 - Large Image
 
55421BP14CAM0 - Small Image
 
55421BP14CAM0 - Video
Attachments
 
 
55421BP14CAM0 - Specification Sheet
Other Links
 
 
55421BP14CAM0 - Other
 
55421BP14CAM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Handle Material
1680D Ballistic Weave
Color
Camouflage
Dimensions and Weight
Overall Length
14-1/2 in;368.3 mm
Descriptions
Short Description
Camo Backpack, 14-1/2 x 7-1/4 x 20 in
Product Type
Camo Backpack
Electrician's Tool Belt
Long Description
Camo Backpack, 1680D Ballistic Weave Handle Material, 14-1/2 in Overall Length, 7-1/4 in Overall Width, 20 in Overall Depth, 5.3 lb
Features
This Camo Backpack features the Realtree(R)AP-Xtra Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. The backpack has shoulder straps with extra padding for comfort and handles for easy carrying. The fully molded bottom protects your cargo from the elements.
Special Features
Tough, durable rubber feet protect from the elements.
Description
TRADESMAN PRO TOOL BAG BACKPACK, CAMO, 14"
extra long description
KLEIN 55421BP14CAMO Tradesman Pro™
Additional Information
Overall Width
7-1/4 in;184.2 mm
Overall Depth
20 in;508.0 mm
media
Yes
Overall Height
20" (50.8 cm)
Number of Pockets
39
Handle
Yes
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
55421BP14CAM0
Brand
Klein Tools
GTIN
00092644554384
UPC
092644554384
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Padded Strapped Backpack
Availability
Status
Inactive
Packaging
Weight
5.3 lb;2.40 kg
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat