55427 - Tradesman Pro Electrician'S Tool Belt, Medium

Klein Tools

  • $139.00 (Each)
  • $139.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55427
Manufacturer
Klein Tools
Manufacturer's Part Number
55427
Description
Tradesman Pro Electrician'S Tool Belt, Medium
This Versatile Tool Bag Features Wide Open Pockets For Tools, Drills and Spare Parts. Removable Pouches Allow You to Carry Only The Tools You Need. The Padded Belt With Mesh Interior Is Breathable, Comfortable and Easy On Your Back.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112403 - Tool belts
UPC/GTIN
092644554278 / 00092644554278
Weight per unit
4.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$139.00 (Each)
Resources
Images
 
 
55427 - Large Image
 
55427 - Large Image
 
55427 - Large Image
 
55427 - Large Image
 
55427 - Small Image
 
55427 - Video
Other Links
 
 
55427 - Other
 
55427 - Other
 
55427 - Other
Attachments
 
 
55427 - Specification Sheet
360 Images
 
 
55427 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Dimensions and Weight
Overall Length
13.5" (34.3 cm)
Descriptions
Features
This versatile tool bag features wide open pockets for tools, drills and spare parts. Removable pouches allow you to carry only the tools you need. The padded belt with mesh interior is breathable, comfortable and easy on your back.
Description
TRADESMAN PRO ELECTRICIAN'S TOOL BELT, MEDIUM
Long Description
This versatile tool bag features wide open pockets for tools, drills and spare parts. Removable pouches allow you to carry only the tools you need. The padded belt with mesh interior is breathable, comfortable and easy on your back.
Product Type
Tradesman Pro™ Elect'S Tool Belt, M
extra long description
KLEIN 55427 Tradesman Pro™ Elect's
Additional Information
media
Yes
Number of Pockets
26
Overall Width
46" (116.8 cm)
Overall Height
6.5" (16.5 cm)
Manufacturer Information
Manufacturers Part Number
55427
Brand
Klein Tools
GTIN
00092644554278
UPC
092644554278
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Packaging
Weight
4.2 lb (1.9 kg)
Weight per each
4.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat