55431 - Tradesman Pro Lighted Tool Bag, 31 Pockets, 15"

Klein Tools

  • $131.58 (Each)
  • $131.58 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
55431
Manufacturer
Klein Tools
Manufacturer's Part Number
55431
Description
Tradesman Pro Lighted Tool Bag, 31 Pockets, 15"
The Klein Tools Tradesman Pro™ Organizer Lighted Tool Bag Features An Led Light That Illuminates Inside Your Bag or Your Workspace. The Removable Led Light That Can Be Positioned to Shine Inside or Away From The Bag. The Light Also Has A Hook and Magnet For Hands-Free Use.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554315 / 00092644554315
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.58 (Each)
Resources
Images
 
 
55431 - Small Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Large Image
 
55431 - Video
360 Images
 
 
55431 - 360 Image
Attachments
 
 
55431 - Specification Sheet
Other Links
 
 
55431 - Other
 
55431 - Other
 
55431 - Other
 
55431 - Other
 
55431 - Other
 
55431 - Other
 
55431 - Other
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
15.25" (38.7 cm)
Descriptions
Description
TRADESMAN PRO LIGHTED TOOL BAG, 31 POCKETS, 15"
Product Type
Tradesman Pro™ Lighted Tool Bag
extra long description
KLEIN 55431 Tradesman Pro™ Lighted
Features
The Klein Tools Tradesman Pro™ Organizer Lighted Tool Bag features an LED light that illuminates inside your bag or your workspace. The removable LED light that can be positioned to shine inside or away from the bag. The light also has a hook and magnet for hands-free use.
Long Description
The Klein Tools Tradesman Pro™ Organizer Lighted Tool Bag features an LED light that illuminates inside your bag or your workspace. The removable LED light that can be positioned to shine inside or away from the bag. The light also has a hook and magnet for hands-free use.
Special Features
Twist On/Off Removable Led Light with Swivel Hook and Magnet, Orange Interior for Easy Tool Visibility, Fully Molded Bottom Protects From the Elements, Shoulder Strap and Padded Handles
Additional Information
media
Yes
Closure Type
Zipper
Overall Height
14" (35.6 cm)
Number of Pockets
31
lumens
50
Overall Width
8" (20.3 cm)
included
Tool Bag; Shoulder Strap; Removable LED Light
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55431
GTIN
00092644554315
UPC
092644554315
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
5.0 lb (2.3 kg)
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Electricians
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 55431.
Jump To:

Accessories

These accessories can make 55431 more useful, versatile, or visually appealing.

The Tradesman Pro Organizer Work Light Is Designed to Work In Conjunction With K...
  • Our Part #: 55437
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55437
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.04) ·
55437 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.04

Each

QTY:
Each
Add
Wireless Jobsite Speaker, Led Display, 3.875 In Overall Width, 2.125 In Overall ...
  • Our Part #: AEPJS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AEPJS1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($172.32) ·
AEPJS1 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Frequently Purchased Together

These items are compatible and complement 55431, providing enhanced or expanded functionality.

The Tradesman Pro Organizer Work Light Is Designed to Work In Conjunction With K...
  • Our Part #: 55437
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55437
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.04) ·
55437 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.04

Each

QTY:
Each
Add
Wireless Jobsite Speaker, Led Display, 3.875 In Overall Width, 2.125 In Overall ...
  • Our Part #: AEPJS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AEPJS1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($172.32) ·
AEPJS1 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.08

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds