55439BPTB - Tradesman Pro Laptop Backpack/Tool Bag, BK Poly

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55439BPTB
Manufacturer
Klein Tools
Manufacturer's Part Number
55439BPTB
Description
Tradesman Pro Laptop Backpack/Tool Bag, BK Poly
Klein 55439BPTB Tradesman Pro™ Tech
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554391 / 00092644554391
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Large Image
 
55439BPTB - Small Image
 
55439BPTB - Large Image
 
55439BPTB - Video
Attachments
 
 
55439BPTB - Specification Sheet
Other Links
 
 
55439BPTB - Other
 
55439BPTB - Other
360 Images
 
 
55439BPTB - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
Description
TRADESMAN PRO LAPTOP BACKPACK/TOOL BAG, BK POLY
Features
This backpack features a separate compartment to fit a laptop up to 3-Inch thick including Toughbook® laptops. A hard, molded front pocket protects safety glasses. The 1680d ballistic weave and tough, durable molded bottom protects from the elements.
Product Type
Tradesman Pro™ Tech Backpack 2.0
Long Description
KLEIN 55439BPTB Tradesman Pro™ Tech
Special Features
Padded Pocket to Accommodate 3-Inch Thick Laptop
Additional Information
media
Yes
Overall Height
18.5" (47 cm)
Number of Pockets
25
Overall Width
7" (17.8 cm)
for use with
Standard 5 Gallon Buckets
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55439BPTB
sub brand
Tradesman Pro„
GTIN
00092644554391
UPC
092644554391
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
5.4 lb (2.5 kg)
Weight per each
5.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55439BPTB.
Jump To:

Similar Items

Similar items are close alternatives to 55439BPTB, though they may not be 100% alike.

Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6....
  • Our Part #: 55421BP14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.52) ·
55421BP14 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.52

Each

QTY:
Each
Add
Camo Backpack, 1680D Ballistic Weave Handle Material, 14-1/2 In Overall Length, ...
  • Our Part #: 55421BP14CAM0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14CAM0
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.18) ·
55421BP14CAM0 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.18

Each

QTY:
Each
Add
High Visibility Backpack, 1680D Ballistic Weave Handle Material, Black, Reflecti...
  • Our Part #: 55597
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55597
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.34) ·
55597 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$140.34

Each

QTY:
Each
Add
The Klein Tools’ Tradesman Pro™ Tool Station Backpack With Work Light Has 21 Poc...
  • Our Part #: 55655
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55655
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.28) ·
55655 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$143.28

Each

QTY:
Each
Add
Klein 55456BPL Tradesman Pro™ Tech
  • Our Part #: 55456BPL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55456BPL
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.07) ·
55456BPL - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.07

Each

QTY:
Each
Add
Klein’S New Tradesman Pro™ Tool Gear Backpack Is Just The Right Size For The Too...
  • Our Part #: 55475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55475
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55475 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein 55597 High Visibility Backpac
  • Our Part #: 5559
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55597
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5559 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
The Klein Tools’ Tradesman Pro™ Tool Station Backpack Has 21 Pockets and A Large...
  • Our Part #: 55482
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55482
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55482 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat