55455M - Tradesman Pro Tech Bag, 16"

Klein Tools

  • $128.34 (Each)
  • $128.34 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55455M
Manufacturer
Klein Tools
Manufacturer's Part Number
55455M
Description
Tradesman Pro Tech Bag, 16"
With Klein Tools Tradesman Pro™ Organizer Tech Bag, Carry Both Your Laptop and Tools In The Same Bag. It Has A Separate Compartment That Keeps A Laptop Protected From Other Tools, Plus Storage For Adapters, Cables, Phones, and Much More. It'S Great For Technicians, Contractors, or Any Tradesperson Who Needs to Carry A Laptop to The Jobsite.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554551 / 00092644554551
Weight per unit
4.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.34 (Each)
Resources
Images
 
 
55455M - Small Image
 
55455M - Large Image
 
55455M - Large Image
 
55455M - Video
360 Images
 
 
55455M - 360 Image
Attachments
 
 
55455M - Specification Sheet
Other Links
 
 
55455M - Other
 
55455M - Other
 
55455M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Overall Length
19" (48.3 cm)
Descriptions
Description
TRADESMAN PRO TECH BAG, 16"
Product Type
Tradesman Pro™ Tech Bag
extra long description
KLEIN 55455M Tradesman Pro™ Tech Ba
Features
With Klein Tools Tradesman Pro™ Organizer Tech Bag, carry both your laptop and tools in the same bag. It has a separate compartment that keeps a laptop protected from other tools, plus storage for adapters, cables, phones, and much more. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.
Long Description
With Klein Tools Tradesman Pro™ Organizer Tech Bag, carry both your laptop and tools in the same bag. It has a separate compartment that keeps a laptop protected from other tools, plus storage for adapters, cables, phones, and much more. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.
Special Features
Water Resistant
Additional Information
media
Yes
Overall Height
16" (40.6 cm)
Number of Pockets
22
Overall Width
6.5" (16.5 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55455M
GTIN
00092644554551
UPC
092644554551
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight
4.6 lb (2.1 kg)
Weight per each
4.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat