55456BPL - Tradesman Pro Laptop Backpack/Toolbag, BK Nylon

Klein Tools

  • $146.07 (Each)
  • $146.07 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55456BPL
Manufacturer
Klein Tools
Manufacturer's Part Number
55456BPL
Description
Tradesman Pro Laptop Backpack/Toolbag, BK Nylon
Klein Tools' Tradesman Pro Laptop Backpack / Tool Bag Can Carry Both Your Laptop and Tools In The Same Bag. It Has A Separate Compartment That Keeps A Laptop Protected From Other Tools, Plus 25 More Pockets to Designed to Store Adapters, Cables, Phones, and Tools. It'S Great For Technicians, Contractors, or Any Tradesperson Who Needs to Carry A Laptop to The Jobsite.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554568 / 00092644554568
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.07 (Each)
Resources
Images
 
 
55456BPL - Small Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Large Image
 
55456BPL - Video
Attachments
 
 
55456BPL - Specification Sheet
Other Links
 
 
55456BPL - Other
 
55456BPL - Other
 
55456BPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black with Orange/Gray
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
Product Type
Tradesman Pro™ Tech Backpack
Features
Klein Tools' Tradesman Pro Laptop Backpack / Tool Bag can carry both your laptop and tools in the same bag. It has a separate compartment that keeps a laptop protected from other tools, plus 25 more pockets to designed to store adapters, cables, phones, and tools. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.
Long Description
Klein Tools' Tradesman Pro Laptop Backpack / Tool Bag can carry both your laptop and tools in the same bag. It has a separate compartment that keeps a laptop protected from other tools, plus 25 more pockets to designed to store adapters, cables, phones, and tools. It's great for technicians, contractors, or any tradesperson who needs to carry a laptop to the jobsite.
Special Features
Padded Pocket to Accommodate 1-Inch Thick Laptop
Description
TRADESMAN PRO LAPTOP BACKPACK/TOOLBAG, BK NYLON
extra long description
KLEIN 55456BPL Tradesman Pro™ Tech
Additional Information
Overall Height
18.5" (47 cm)
Number of Pockets
25
Overall Width
7" (17.8 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55456BPL
GTIN
00092644554568
UPC
092644554568
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
6.0 lb (2.7 kg)
Weight per each
6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55456BPL.
Jump To:

Similar Items

Similar items are close alternatives to 55456BPL, though they may not be 100% alike.

Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6....
  • Our Part #: 55421BP14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($121.52) ·
55421BP14 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$121.52

Each

QTY:
Each
Add
The Klein Tools’ Tradesman Pro™ Tool Station Backpack With Work Light Has 21 Poc...
  • Our Part #: 55655
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55655
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($143.28) ·
55655 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$143.28

Each

QTY:
Each
Add
Camo Backpack, 1680D Ballistic Weave Handle Material, 14-1/2 In Overall Length, ...
  • Our Part #: 55421BP14CAM0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14CAM0
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($128.18) ·
55421BP14CAM0 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.18

Each

Call nearest store for Item Price
Klein’S New Tradesman Pro™ Tool Gear Backpack Is Just The Right Size For The Too...
  • Our Part #: 55475
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55475
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55475 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
High Visibility Backpack, 1680D Ballistic Weave Handle Material, Black, Reflecti...
  • Our Part #: 55597
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55597
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55597 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
This Backpack Features A Separate Compartment to Fit A Laptop Up to 3-Inch Thick...
  • Our Part #: 55439BPTB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55439BPTB
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55439BPTB - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools Tradesman Pro™ Tool Bag Backpack Keeps Your Hands Free and Your Tool...
  • Our Part #: 5559
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55597
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
5559 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
The Klein Tools’ Tradesman Pro™ Tool Station Backpack Has 21 Pockets and A Large...
  • Our Part #: 55482
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55482
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55482 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat