55461 - Tradesman Pro Phone Holder, Large

Klein Tools

  • $28.89 (Each)
  • $28.89 (Each)

  • $144.45 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55461
Manufacturer
Klein Tools
Manufacturer's Part Number
55461
Description
Tradesman Pro Phone Holder, Large
Phone Holder With Belt Clip, 1680D Ballistic Weave Material, Black, 3.25 In Overall Width, 1.5 In Overall Length, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
43191610 - Personal communication holders or mounts, stands
UPC/GTIN
092644554612 / 00092644554612
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Standard Packaging
$144.45 (Per 5)
Resources
Images
 
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Large Image
 
55461 - Small Image
 
55461 - Large Image
 
55461 - Video
360 Images
 
 
55461 - 360 Image
Attachments
 
 
55461 - Specification Sheet
Other Links
 
 
55461 - Other
 
55461 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
1.5 in;38.1 mm
Size
Large
Descriptions
Product Type
Phone Holder
Phone Holder with Belt Clip
Long Description
Phone Holder with Belt Clip, 1680d Ballistic Weave Material, Black, 3.25 in Overall Width, 1.5 in Overall Length, 0.26 lb
Features
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro(TM) Organizer Phone Holder. This model is designed to hold an iPhone 6, 7, 7s, 8, X, Samsung Galaxy(R) S3, S4, S7, and similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Short Description
Phone Holder, 1680d Ballistic Weave, Black, Small
Special Features
Tough, Durable Rubber Feet Protect from the Elements
extra long description
KLEIN 55461 Tradesman Pro™ Phone Ho
Description
TRADESMAN PRO PHONE HOLDER, LARGE
Additional Information
for use with
Meters;Testers;Infrared Guns;Borescopes and Tools;iPhone 6, 7, 7s, 8, X;Samsung Galaxy(R) S3, S4, S7
Overall Width
3.25 in;84 mm
media
Yes
Overall Height
6" (14.9 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55461
GTIN
00092644554612
UPC
092644554612
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
0.26 lb;0.12 kg
Weight per each
0.32
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat