55468 - Tradesman Pro Phone Holder, X-Large

Klein Tools

  • $29.22 (Each)
  • $29.22 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55468
Manufacturer
Klein Tools
Manufacturer's Part Number
55468
Description
Tradesman Pro Phone Holder, X-Large
Keep Your Cell Phone Safely Stored Away In The Klein Tools Tradesman Pro™ Phone Holder. This Model Is Designed to Hold Cell Phones With Cases Up to 6.25 X 3.5 X 0.75-Inch. It Has A Durable Metal Clip That Attaches to Belts Up to 2-Inch Wide.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
43191610 - Personal communication holders or mounts, stands
UPC/GTIN
092644554681 / 00092644554681
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.22 (Each)
Resources
Images
 
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Large Image
 
55468 - Small Image
 
55468 - Large Image
 
55468 - Video
360 Images
 
 
55468 - 360 Image
Attachments
 
 
55468 - Specification Sheet
Other Links
 
 
55468 - Other
 
55468 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
1-1/2" (38 mm)
Overall Length
3.75" (9.5 cm)
Size
X-Large
Descriptions
Long Description
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. This model is designed to hold cell phones with cases up to 6.25 x 3.5 x 0.75-Inch. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Description
TRADESMAN PRO PHONE HOLDER, X-LARGE
Product Type
Tradesman Pro™ Phone Holder, XL
extra long description
KLEIN 55468 Tradesman Pro™ Phone Ho
Features
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. This model is designed to hold an iPhone 6 Plus, 7 Plus, Samsung Galaxy Note® Edge, Note® 7, and similar sized phones. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Additional Information
Overall Width
1.5" (3.8 cm)
Overall Height
6.75" (17.2 cm)
for use with
Cell Phones with Cases up to 6.25" x 3.5" x 0.75" (15.88 x 8.89 x 1.9 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55468
GTIN
00092644554681
UPC
092644554681
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat