55469 - Tradesman Pro Wide-Open Tool Bag, 42 Pockets, 16"

Klein Tools

  • $125.99 (Each)
  • $125.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55469
Manufacturer
Klein Tools
Manufacturer's Part Number
55469
Description
Tradesman Pro Wide-Open Tool Bag, 42 Pockets, 16"
Klein'S Tradesman Pro™ Wide-Open Tool Bag Is Made to Stay Open and Allow Easy Access to All Your Tools. This Smart Design Is Wider At The Opening and Bright Orange On The Inside So You Can Find Your Tools Quickly. The Tool Bag Also Gives You A Large Interior Space, Inside Zipper Pocket and A Multitude Of Various Sized Pockets For All Your Gear - Everything From Your Drill to Your Klein Wire Strippers.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554698 / 00092644554698
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.99 (Each)
Resources
Images
 
 
55469 - Small Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Large Image
 
55469 - Video
360 Images
 
 
55469 - 360 Image
Attachments
 
 
55469 - Specification Sheet
Other Links
 
 
55469 - Other
 
55469 - Other
 
55469 - Other
 
55469 - Other
 
55469 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
10.25" (26 cm)
Height
16-1/4" (412.8 mm)
Descriptions
Description
TRADESMAN PRO WIDE-OPEN TOOL BAG, 42 POCKETS, 16"
Long Description
Klein's Tradesman Pro™ Wide-Open Tool Bag is made to stay open and allow easy access to all your tools. This smart design is wider at the opening and bright orange on the inside so you can find your tools quickly. The tool bag also gives you a large interior space, inside zipper pocket and a multitude of various sized pockets for all your gear - everything from your drill to your Klein wire strippers.
Product Type
Tradesman Pro™ Wide-Open Tool Bag
extra long description
KLEIN 55469 Tradesman Pro™ Wide-Ope
Features
Klein’s Tradesman Pro™ Wide-Open Tool Bag is made to stay open and allow easy access to all your tools. This smart design is wider at the opening and bright orange on the inside so you can find your tools quickly. The tool bag also gives you a large interior space, inside zipper pocket and a multitude of various sized pockets for all your gear - everything from your drill to your Klein wire strippers.
Additional Information
Overall Height
16.25" (41.3 cm)
Overall Width
17.75" (45.1 cm)
Number of Pockets
42
Handle
Shoulder Strap and Handles
tether capable
Yes
Closure Type
Zipper
media
Yes
Manufacturer Information
Manufacturers Part Number
55469
Brand
Klein Tools
GTIN
00092644554698
UPC
092644554698
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Bag
Packaging
Weight
8.0 lb (3.6 kg)
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat