55470 - Zipper Bag, Stand-Up Tool Pouch, 2-Pack

Klein Tools

  • $21.50 (Each)
  • $21.50 (Each)
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
55470
Manufacturer
Klein Tools
Manufacturer's Part Number
55470
Description
Zipper Bag, Stand-Up Tool Pouch, 2-Pack
Klein Tools' New Stand-Up Zipper Bags Will Keep Your Pieces and Parts Organized. The Body Of This Tough Pair Is Made Of Coated 1680D Ballistic Material While The Bottoms Are Reinforced With 2520D Ballistic Material. The Gusseting On These Bags Keeps Them Standing Up Making It Easy to Find Your Hex Keys, Small Levels, Drill Bits, and Pieces.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554704 / 00092644554704
Weight per unit
0.412 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.50 (Each)
Resources
Other Links
 
 
55470 - Other
 
55470 - Other
 
55470 - Other
Images
 
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Large Image
 
55470 - Video
Attachments
 
 
55470 - Specification Sheet
360 Images
 
 
55470 - 360 Image
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
1680d Ballistic Nylon, 2520d Ballistic Nylon Bottom
Material, Color, and Finish
Color
Orange/Black; Gray/Black
Dimensions and Weight
Overall Length
8.5" (21.6 cm); 9" (22.9 cm)
Descriptions
extra long description
KLEIN 55470 Stand Up Zipper Bags 2
Features
Klein Tools' new Stand-Up Zipper Bags will keep your pieces and parts organized. The body of this tough pair is made of coated 1680d ballistic material while the bottoms are reinforced with 2520d ballistic material. The gusseting on these bags keeps them standing up making it easy to find your hex keys, small levels, drill bits, and pieces.
Product Type
Stand Up Zipper Bags 2 PK
Description
ZIPPER BAG, STAND-UP TOOL POUCH, 2-PACK
Long Description
Klein Tools' new Stand-Up Zipper Bags will keep your pieces and parts organized. The body of this tough pair is made of coated 1680d ballistic material while the bottoms are reinforced with 2520d ballistic material. The gusseting on these bags keeps them standing up making it easy to find your hex keys, small levels, drill bits, and pieces.
Additional Information
media
Yes
tether capable
Yes
Overall Width
1.125" (2.9 cm)
Overall Height
6.5" (16.5 cm); 7.5" (19.1 cm)
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55470
GTIN
00092644554704
UPC
092644554704
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Stand-Up
Packaging
Weight
6.6 oz (186 g)
Weight per each
0.412
Carton
1
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat