55474 - Tradesman Pro Phone Holder, XX-Large

Klein Tools

  • $28.28 (Each)
  • $28.28 (Each)

  • $141.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55474
Manufacturer
Klein Tools
Manufacturer's Part Number
55474
Description
Tradesman Pro Phone Holder, XX-Large
Keep Your Larger Cell Phone Safely Stored Away In The Klein Tools Tradesman Pro™ Phone Holder. Even In Their Protective Case, Cell Phones Will Easily Fit In The Phone Holder. Constructed With Durable 1680D Ballistic Weave, It Has A Durable Metal Clip That Attaches to Belts Up to 2-Inch Wide. Designed to Hold Cell Phones With Cases Up to 7 X 3.75 X 0.75-Inch.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
43191610 - Personal communication holders or mounts, stands
UPC/GTIN
092644554742 / 00092644554742
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.28 (Each)
Standard Packaging
$141.40 (Per 5)
Resources
Images
 
 
55474 - Large Image
 
55474 - Small Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Large Image
 
55474 - Video
Other Links
 
 
55474 - Other
 
55474 - Other
Attachments
 
 
55474 - Specification Sheet
360 Images
 
 
55474 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
3.86" (9.8 cm)
Size
XX-Large
Descriptions
Product Type
Tradesman Pro Phone Holder XX-Large
Long Description
Keep your larger cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. Even in their protective case, cell phones will easily fit in the phone holder. Constructed with durable 1680d ballistic weave, it has a durable metal clip that attaches to belts up to 2-Inch wide. Designed to hold cell phones with cases up to 7 x 3.75 x 0.75-Inch.
Special Features
Metal Belt Clip, Magnetic Flap, Elastic Sides to Fit Various Sizes
extra long description
KLEIN 55474 Tradesman Pro Phone Hol
Features
Keep your larger cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. Even in their protective case, cell phones will easily fit in the phone holder. Constructed with durable 1680d ballistic weave, it has a durable metal clip that attaches to belts up to 2-Inch wide. Designed to hold an iPhone 6 Plus, 7 Plus, 8 Plus, Samsung Galaxy® S7, S8, S8 Plus, S9, S9 Plus, Note® 7, Note® 8, Note® Edge, and similar sized phones.
Description
TRADESMAN PRO PHONE HOLDER, XX-LARGE
Additional Information
included
Overall Width
1.5" (3.8 cm)
Overall Height
7.13" (18.3 cm)
for use with
Cell Phones with Cases up to 7" x 3.75" x 0.75" (17.78 x 9.53 x 1.9 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55474
GTIN
00092644554742
UPC
092644554742
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
5.9 oz (168 g)
Weight per each
0.375
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat