55475 - Tradesman Pro Tool Bag Backpack, BK, 17.5"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55475
Manufacturer
Klein Tools
Manufacturer's Part Number
55475
Description
Tradesman Pro Tool Bag Backpack, BK, 17.5"
Klein'S New Tradesman Pro™ Tool Gear Backpack Is Just The Right Size For The Tools and Gear You Need to Finish Today'S Task. The Body Of The Bag Is Made Of Durable 1680D Ballistic Weave Material With A Tough, Diamond-Textured Coated Bottom For Added Durability. Thirty-Five, Multi-Sized Pockets and A Bright Orange Interior Keep Your Tools Organized and Easy to Find.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554759 / 00092644554759
Weight per unit
4.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55475 - Small Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Large Image
 
55475 - Video
360 Images
 
 
55475 - 360 Image
Attachments
 
 
55475 - Specification Sheet
Other Links
 
 
55475 - Other
 
55475 - Other
 
55475 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; PVC Coated Diamond-Textured Bottom
Material, Color, and Finish
Color
Black with Orange/Gray
Dimensions and Weight
Overall Length
7.375" (18.7 cm)
Descriptions
Product Type
Tradesman Pro™ Tool Gear Backpack
extra long description
KLEIN 55475 Tradesman Pro™ Tool Gea
Features
Klein’s new Tradesman Pro™ Tool Gear Backpack is just the right size for the tools and gear you need to finish today’s task. The body of the bag is made of durable 1680d ballistic weave material with a tough, diamond-textured coated bottom for added durability. Thirty-five, multi-sized pockets and a bright orange interior keep your tools organized and easy to find.
Description
TRADESMAN PRO TOOL BAG BACKPACK, BK, 17.5"
Long Description
Klein's new Tradesman Pro™ Tool Gear Backpack is just the right size for the tools and gear you need to finish today's task. The body of the bag is made of durable 1680d ballistic weave material with a tough, diamond-textured coated bottom for added durability. Thirty-five, multi-sized pockets and a bright orange interior keep your tools organized and easy to find.
Special Features
Tall Interior Pockets for Long Screwdrivers; Upper Pocket for Cell Phones, Keys, etc.; Front Zipper Pocket for Pencils and Small Items
Additional Information
media
Yes
Number of Pockets
35
Handle
Double Handle, Shoulder Strap
Overall Width
14.5" (36.8 cm)
Overall Height
17.5" (44.5 cm)
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55475
GTIN
00092644554759
UPC
092644554759
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Backpack
Packaging
Weight
4.4 lb (2.0 kg)
Weight per each
4.375
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
Capacity
1344 cu inches/22 liters
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat