55482 - Tradesmanpro Tool Station Backpack 21 Pocket

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55482
Manufacturer
Klein Tools
Manufacturer's Part Number
55482
Description
Tradesmanpro Tool Station Backpack 21 Pocket
The Klein Tools’ Tradesman Pro™ Tool Station Backpack Has 21 Pockets and A Large Interior For Maximum Tool Storage. The Front Flap Of The Backpack Unzips Halfway For Quick Tool Access or Fully Extends For Workstation Access. Made Of Water Resistant 1680D Ballistic Weave Material For Durability. Illuminate Your Backpack Interior With The Removable Hands-Free Worklight (Cat. No. 56028) Sold Separately.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554827 / 00092644554827
Weight per unit
7.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55482 - Small Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Large Image
 
55482 - Video
Attachments
 
 
55482 - Specification Sheet
Other Links
 
 
55482 - Other
 
55482 - Other
 
55482 - Other
 
55482 - Other
 
55482 - Other
360 Images
 
 
55482 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body
Material, Color, and Finish
Color
Black/Orange/Gray
Dimensions and Weight
Overall Length
14.5" (36.8 cm)
Descriptions
Features
The Klein Tools’ Tradesman Pro™ Tool Station Backpack has 21 pockets and a large interior for maximum tool storage. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability. Illuminate your backpack interior with the removable hands-free Worklight (Cat. No. 56028) sold separately.
extra long description
KLEIN 55482 Tool Station Backpack
Product Type
Tool Station Backpack
Long Description
The Klein Tools’ Tradesman Pro™ Tool Station Backpack has 21 pockets and a large interior for maximum tool storage. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability. Illuminate your backpack interior with the removable hands-free Worklight (Cat. No. 56028) sold separately.
Special Features
Elastic Loop to Hold Worklight with Flashlight (Cat. No. 56028 Sold Separately)
Description
TRADESMANPRO TOOL STATION BACKPACK 21 POCKET
Additional Information
Overall Height
19.25" (48.9 cm)
Number of Pockets
21
Closure Type
Zipper
Overall Width
9" (22.9 cm)
Handle
Double Handle, Shoulder Straps
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55482
GTIN
00092644554827
UPC
092644554827
Taxonomies, Classifications, and Categories
Type
Tool Backpack
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
7.2 lb (3.3 kg)
Weight per each
7.62
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
Capacity
745 cu in (12208.5 cc)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat