55485 - Tradesman Pro Tool Master Tool Bag Backpack, 19.5"

Klein Tools

  • $233.92 (Each)
  • $233.92 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55485
Manufacturer
Klein Tools
Manufacturer's Part Number
55485
Description
Tradesman Pro Tool Master Tool Bag Backpack, 19.5"
The New Klein Tools' Tradesman Pro™ Tool Master Backpack Is A Seriously Tough Backpack Starting With A Handle Reinforced With Aircraft Cable, 1680D Ballistic Weave Material Construction, and A Fully-Molded Waterproof Bottom. With 48 Pockets Inside and Out, This Backpack Has Plenty Of Room For All Sorts Of Hand Tools, Tablets, Cables and Wires, Safety Equipment, Attachments, Accessories, and More. In Fact, The Adjustable Front Pouch Is A Perfect Spot For Your Drill. Need Only A Few Tools For Your Next Task
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644554858 / 00092644554858
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.92 (Each)
Resources
Images
 
 
55485 - Small Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Large Image
 
55485 - Video
360 Images
 
 
55485 - 360 Image
Attachments
 
 
55485 - Specification Sheet
Other Links
 
 
55485 - Other
 
55485 - Other
 
55485 - Other
 
55485 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Polyester Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black with Orange/Gray
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
Tradesman Pro Tool Master Backpack
Description
TRADESMAN PRO TOOL MASTER TOOL BAG BACKPACK, 19.5"
extra long description
KLEIN 55485 Tradesman Pro Tool Mast
Features
The new Klein Tools' Tradesman Pro™ Tool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task
Long Description
The new Klein Tools' Tradesman Pro™ Tool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task
Special Features
Removable 11 Pocket Tool Caddy, Water Resistant
Additional Information
Overall Width
13.5" (34.3 cm)
Overall Height
19.5" (50 cm)
Number of Pockets
48
Handle
Shoulder Straps, Cable Reinforced Handle
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55485
GTIN
00092644554858
UPC
092644554858
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Backpack
Packaging
Weight
13.2 lb (6.0 kg)
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat