55560 - Zipper Bags, Camo Tool Pouches, 2-Pack

Klein Tools

  • $37.86 (Each)
  • $37.86 (Each)

  • $227.16 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55560
Manufacturer
Klein Tools
Manufacturer's Part Number
55560
Description
Zipper Bags, Camo Tool Pouches, 2-Pack
Realtree® Xtra Camouflage Patterned Zipper Bags Work For You In The Woods and Now On The Jobsite. The Bags Provide Handy Storage For Pliers, Wrenches, Screwdrivers, and Other Tools and Parts. Custom Black Aluminum Klein Carabiner Included (Not For Human Support). Bright Orange Interior For Easy Visibility Of Bag Contents.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555602 / 00092644555602
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.86 (Each)
Standard Packaging
$227.16 (Per 6)
Resources
Images
 
 
55560 - Large Image
 
55560 - Small Image
 
55560 - Large Image
 
55560 - Large Image
 
55560 - Large Image
 
55560 - Large Image
 
55560 - Large Image
 
55560 - Large Image
 
55560 - Video
Other Links
 
 
55560 - Other
 
55560 - Other
 
55560 - Other
Attachments
 
 
55560 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Camouflage
Dimensions and Weight
Overall Length
0.9" (2.3 cm)
Descriptions
Product Type
Camo Zipper Bags, 2-Pack
extra long description
KLEIN 55560 Camo Zipper Bags, 2-pac
Description
ZIPPER BAGS, CAMO TOOL POUCHES, 2-PACK
Long Description
REALTREE® XTRA camouflage patterned zipper bags work for you in the woods and now on the jobsite. The bags provide handy storage for pliers, wrenches, screwdrivers, and other tools and parts. Custom black aluminum Klein carabiner included (not for human support). Bright orange interior for easy visibility of bag contents.
Features
REALTREE® XTRA camouflage patterned zipper bags work for you in the woods and now on the jobsite. The bags provide handy storage for pliers, wrenches, screwdrivers, and other tools and parts. Custom black aluminum Klein carabiner included (not for human support). Bright orange interior for easy visibility of bag contents.
Additional Information
media
Yes
Overall Width
12.5" (31.8 cm), 10" (25.4 cm)
Overall Height
7" (17.8 cm), 5.5" (14 cm)
for use with
iPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7, and similar sized phones
Closure Type
Zipper
included
Zipper Bags; Black Aluminum Carabiner
Manufacturer Information
Manufacturers Part Number
55560
Brand
Klein Tools
GTIN
00092644555602
UPC
092644555602
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Soft Sided
Packaging
Weight
6.2 oz (177 g)
Weight per each
0.39
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat