55561 - Camo Knife Holder

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
55561
Manufacturer
Klein Tools
Manufacturer's Part Number
55561
Description
Camo Knife Holder
Realtree® Xtra Camouflage Pattern Works For You In The Woods and Now On The Jobsite. The Metal Clip Attaches Holder Securely to Belt or Pocket. The Magnetic Closure Keeps The Top Flap Firmly In Place.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555619 / 00092644555619
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55561 - Small Image
 
55561 - Large Image
 
55561 - Large Image
 
55561 - Large Image
 
55561 - Large Image
 
55561 - Large Image
 
55561 - Large Image
 
55561 - Video
Attachments
 
 
55561 - Specification Sheet
Other Links
 
 
55561 - Other
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Camouflage
Dimensions and Weight
Overall Length
7.75" (19.7 cm)
Descriptions
Description
CAMO KNIFE HOLDER
Product Type
Camo Knife Holder
Long Description
REALTREE® XTRA camouflage pattern works for you in the woods and now on the jobsite. The metal clip attaches holder securely to belt or pocket. The magnetic closure keeps the top flap firmly in place.
extra long description
KLEIN 55561 Camo Knife Holder
Additional Information
Number of Pockets
1
Overall Width
2.25" (5.7 cm)
Overall Height
5.75" (14.6 cm)
Closure Type
Magnetic Flap
media
Yes
Manufacturer Information
Manufacturers Part Number
55561
Brand
Klein Tools
GTIN
00092644555619
UPC
092644555619
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
3.5 oz (100 g)
Weight per each
0.22
Carton
1
Package
6
You must have an account to view stock levels
There were no add-on items found for 55561.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds