55563 - Tradesman Pro Camo Phone Holder, Large

Klein Tools

  • $30.41 (Each)
  • $30.41 (Each)

  • $152.05 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55563
Manufacturer
Klein Tools
Manufacturer's Part Number
55563
Description
Tradesman Pro Camo Phone Holder, Large
Phone Holder With Belt Clip, 1680D Ballistic Weave Material, Camouflage, 3-5/16 In Overall Width, 1.5 In Overall Length, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555633 / 00092644555633
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.41 (Each)
Standard Packaging
$152.05 (Per 5)
Resources
Images
 
 
55563 - Large Image
 
55563 - Small Image
 
55563 - Large Image
 
55563 - Large Image
 
55563 - Large Image
 
55563 - Large Image
 
55563 - Large Image
 
55563 - Large Image
 
55563 - Video
Specifications Sheets
 
 
55563 - Specification Sheet
360 Images
 
 
55563 - 360 Image
Attachments
 
 
55563 - Specification Sheet
Other Links
 
 
55563 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Camouflage
Dimensions and Weight
Overall Length
1.5 in;38.1 mm
Size
Large
Descriptions
Product Type
Phone Holder
Phone Holder with Belt Clip
Long Description
Phone Holder with Belt Clip, 1680d Ballistic Weave Material, Camouflage, 3-5/16 in Overall Width, 1.5 in Overall Length, 0.26 lb
Features
Realtree(R) Xtra camouflage pattern works for you in the woods, and now on the jobsite. Holder fits iPhone 6, 7, 7s, 8, X, Samsung Galaxy(R) S3, S4, S7, and similar sizes. Metal clip attaches securely to belts up to 2-Inch wide. Magnetic closure keeps the top flap, and your phone, firmly in place.
Short Description
Phone Holder, 1680d Ballistic Weave, Camouflage
Description
TRADESMAN PRO CAMO PHONE HOLDER, LARGE
extra long description
KLEIN 55563 Camo Phone Holder, Larg
Additional Information
for use with
iPhone 6, 7, 7s, 8, X;Samsung Galaxy(R) S3, S4, S7
Overall Width
3-5/16 in;84 mm
Overall Height
6" (15.2 cm)
Closure Type
Magnetic Flap
Belt Width
Up to 2" (5.1 cm) Wide
media
Yes
Manufacturer Information
Manufacturers Part Number
55563
Brand
Klein Tools
GTIN
00092644555633
UPC
092644555633
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Phone Holder with Belt Clip
Packaging
Weight
0.26 lb;0.12 kg
Weight per each
0.26
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Phone Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat