55569 - Stand-Up Zipper Bags, 5-Pack

Klein Tools

  • $29.99 (Each)
  • $29.99 (Each)

  • $299.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55569
Manufacturer
Klein Tools
Manufacturer's Part Number
55569
Description
Stand-Up Zipper Bags, 5-Pack
Easily Access and Organize Tools and Small Parts With The Klein Tools Stand-Up Zipper Bags. These Gusseted Bags Have 2520D Reinforced Bottoms That Help Reduce Sharper Tools and Parts From Wearing Through and Stand Up For Easy Access. Set Includes 5 Bags: 14-Inch Long (35.56 CM) Dark Gray Bag, 7-Inch Long (17.78 CM) Royal Blue Bag, 9-Inch Long (22.86 CM) Light Gray Bag, 8.5-Inch Long (21.59 CM) Orange Bag and A 10-Inch Long (25.4 CM) Yellow Bag. Each Includes A Carabiner to Easily Attach to Tool Bags and Be
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555695 / 00092644555695
Weight per unit
1.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Standard Packaging
$299.90 (Per 10)
Resources
Images
 
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Large Image
 
55569 - Small Image
 
55569 - Video
360 Images
 
 
55569 - 360 Image
Attachments
 
 
55569 - Specification Sheet
Other Links
 
 
55569 - Other
 
55569 - Other
 
55569 - Other
 
55569 - Other
 
55569 - Other
 
55569 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Polyester, 2520d Polyester Bottom
Material, Color, and Finish
Color
Orange/Black, Yellow/Black, Light Gray/Black, Blue/Black, Dark Gray/Black
Dimensions and Weight
Overall Length
14" (35.6 cm); 10" (25.4 cm); 9" (22.9 cm); 8.5" (21.6 cm); 7" (17.8 cm)
Descriptions
Description
STAND-UP ZIPPER BAGS, 5-PACK
Product Type
Stand-Up Zipper Bags, 5 PK
extra long description
KLEIN 55569 Stand-Up Zipper Bags, 5
Features
Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long (35.56 cm) dark gray bag, 7-Inch long (17.78 cm) royal blue bag, 9-Inch long (22.86 cm) light gray bag, 8.5-Inch long (21.59 cm) orange bag and a 10-Inch long (25.4 cm) yellow bag. Each includes a carabiner to easily attach to tool bags and be
Long Description
Easily access and organize tools and small parts with the Klein Tools Stand-up Zipper Bags. These gusseted bags have 2520d reinforced bottoms that help reduce sharper tools and parts from wearing through and stand up for easy access. Set includes 5 bags: 14-Inch long (35.56 cm) dark gray bag, 7-Inch long (17.78 cm) royal blue bag, 9-Inch long (22.86 cm) light gray bag, 8.5-Inch long (21.59 cm) orange bag and a 10-Inch long (25.4 cm) yellow bag. Each includes a carabiner to easily attach to tool bags and be
Special Features
Reinforced Bottom, Stand-Up Pouch, Carabiner
Additional Information
Handle
included
(5) Stand-Up Zipper Bags
Overall Width
2" (5.1 cm); 2.3" (5.71 cm); 2.5" (6.4 cm)
Overall Height
4.5" (11.4 cm); 6" (15.2 cm); 6.5" (16.5 cm); 7.5" (19.1 cm)
Closure Type
Zipper
tether capable
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55569
GTIN
00092644555695
UPC
092644555695
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Stand-Up
Packaging
Weight
Blue 3.2 oz (91 g); Dark Gray 4.8 oz (137 g); Yellow 4.8 oz (137 g); Orange 4.8 oz (137 g); Light Gray 4.8 oz (137 g)
Weight per each
1.51
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat