55598 - Tradesman Pro High-Visibility Tool Bag, 16"

Klein Tools

  • $118.71 (Each)
  • $118.71 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
55598
Manufacturer
Klein Tools
Manufacturer's Part Number
55598
Description
Tradesman Pro High-Visibility Tool Bag, 16"
With The Tradesman Pro™ Tool Bag You Can Keep Your Hands Free and Your Tools Organized and Easily Accessible. The High-Visibility Interiors Make It Easy to Find Small Parts and Tools The Outer Reflective Strips Create Greater Visibility In Low Light Conditions.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644555985 / 00092644555985
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.71 (Each)
Resources
Images
 
 
55598 - Small Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Large Image
 
55598 - Video
Attachments
 
 
55598 - Specification Sheet
Other Links
 
 
55598 - Other
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black, Reflective Gray, Green Accents
Dimensions and Weight
Overall Length
17.5" (44.5 cm)
Descriptions
Product Type
High Visibility Tool Bag
Description
TRADESMAN PRO HIGH-VISIBILITY TOOL BAG, 16"
Features
With the Tradesman Pro™ Tool Bag you can keep your hands free and your tools organized and easily accessible. The high-visibility interiors make it easy to find small parts and tools the outer reflective strips create greater visibility in low light conditions.
extra long description
KLEIN 55598 High Visibility Tool Ba
Long Description
With the Tradesman Pro™ Tool Bag you can keep your hands free and your tools organized and easily accessible. The high-visibility interiors make it easy to find small parts and tools the outer reflective strips create greater visibility in low light conditions.
Special Features
Stay Open Top
Additional Information
media
Yes
Overall Width
10" (25.4 cm)
Overall Height
16" (40.6 cm)
Number of Pockets
42
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55598
GTIN
00092644555985
UPC
092644555985
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Soft Sided
Availability
Status
Inactive
Packaging
Weight
7.0 lb (3.2 kg)
Weight per each
7
Carton
1
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds