55600 - Tradesman Pro Tough Box Cooler, 17-Quart

Klein Tools

  • $66.33 (Each)
  • $66.33 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55600
Manufacturer
Klein Tools
Manufacturer's Part Number
55600
Description
Tradesman Pro Tough Box Cooler, 17-Quart
Tough Box 17-Quart Cooler, Gray With Orange, 12 In Overall Length, 16.203 In Overall Width, 12 In Overall Depth, 6.8 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644556005 / 00092644556005
Weight per unit
6.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.33 (Each)
Resources
Images
 
 
55600 - Small Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Large Image
 
55600 - Video
Specifications Sheets
 
 
55600 - Specification Sheet
360 Images
 
 
55600 - 360 Image
Attachments
 
 
55600 - Specification Sheet
Other Links
 
 
55600 - Other
 
55600 - Other
 
55600 - Other
 
55600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Polyurethane Foam
Material, Color, and Finish
Color
Gray with Orange
Dimensions and Weight
Overall Length
12 in;304.8 mm
Descriptions
Product Type
Quart Cooler
Tough Box 17-Quart Cooler
Long Description
Tough Box 17-Quart Cooler, Gray With Orange, 12 in Overall Length, 16.203 in Overall Width, 12 in Overall Depth, 6.8 lb
Features
A serious cooler that keeps cool for up to 30 hours. Not only does the Tradesman Pro(TM) Tough Box Cooler carry lunch, it doubles as a handy place to sit. The lid on this large capacity cooler is recessed allowing space for 1-liter bottles to stand upright. A convenient compartment housed inside the lid for smaller items such as medicine, napkins, utensils, keys, etc.
Short Description
Quart Cooler, 12 x 16.203 x 12 in
Special Features
Interior Lid Compartment 6-1/2 in x 4 in x 1 in (165.1 x 101.6 x 25.4 mm)
Description
TRADESMAN PRO TOUGH BOX COOLER, 17-QUART
extra long description
KLEIN 55600 Tough Box 17-Quart Cool
Additional Information
Overall Width
16.203 in;411.6 mm
Overall Depth
12 in;304.8 mm
media
Yes
Overall Height
12" (30.5 cm)
Number of Compartments
2
Closure Type
Latch
Handle
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55600
GTIN
00092644556005
UPC
092644556005
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hard Side Cooler
Packaging
Weight
6.8 lb;3.1 kg
Weight per each
6.75
Carton
1
Uses, Certifications, and Standards
Capacity
17 qt (16.1 L)
Application
Lunch, Food Cooler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat