55601 - Tradesman Pro Soft Lunch Cooler, 12-Quart

Klein Tools

  • $65.74 (Each)
  • $65.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55601
Manufacturer
Klein Tools
Manufacturer's Part Number
55601
Description
Tradesman Pro Soft Lunch Cooler, 12-Quart
With This Cooler, Klein Is Taking Care Of The Most Important Time Of The Day…Lunchtime. The Tough Tradesman Pro™ Soft Lunch Cooler With Its Two Insulated Compartments Keeps Food and Drinks Cool For Up to 12 Hours. The Tradesman Pro Line Is Built to Withstand The Rigors Of The Jobsite, and The Lunch Cooler Is No Different. The Heavy-Duty Ballistic Weave and Molded Bottom Will Keep Your Sandwiches…and Cookies…Safe and Dry.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644556012 / 00092644556012
Weight per unit
3.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.74 (Each)
Resources
Images
 
 
55601 - Small Image
 
55601 - Large Image
 
55601 - Large Image
 
55601 - Large Image
 
55601 - Large Image
 
55601 - Video
360 Images
 
 
55601 - 360 Image
Attachments
 
 
55601 - Specification Sheet
Other Links
 
 
55601 - Other
 
55601 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave
Material, Color, and Finish
Color
Black, Gray, Orange Trim
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
Product Type
Soft Cooler
Description
TRADESMAN PRO SOFT LUNCH COOLER, 12-QUART
extra long description
KLEIN 55601 Soft Cooler
Features
With this cooler, Klein is taking care of the most important time of the day…lunchtime. The tough Tradesman Pro™ Soft Lunch Cooler with its two insulated compartments keeps food and drinks cool for up to 12 hours. The Tradesman Pro line is built to withstand the rigors of the jobsite, and the Lunch Cooler is no different. The heavy-duty ballistic weave and molded bottom will keep your sandwiches…and cookies…safe and dry.
Long Description
With this cooler, Klein is taking care of the most important time of the day…lunchtime. The tough Tradesman Pro™ Soft Lunch Cooler with its two insulated compartments keeps food and drinks cool for up to 12 hours. The Tradesman Pro line is built to withstand the rigors of the jobsite, and the Lunch Cooler is no different. The heavy-duty ballistic weave and molded bottom will keep your sandwiches…and cookies…safe and dry.
Special Features
Stays Cool up to 12 Hours
Additional Information
media
Yes
Overall Width
12" (30.5 cm)
Overall Height
13" (33 cm)
Number of Compartments
4
Handle
Yes
Closure Type
Zipper
Manufacturer Information
Manufacturers Part Number
55601
Brand
Klein Tools
GTIN
00092644556012
UPC
092644556012
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Soft Side Cooler
Packaging
Weight
3.4 lb (1.5 kg)
Weight per each
3.39
Carton
1
Uses, Certifications, and Standards
Capacity
12 qt (11.4 L)
Application
Lunch, Food Cooler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat