55625 - Tradesman Pro Tough Box 9-Quart Cooler

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55625
Manufacturer
Klein Tools
Manufacturer's Part Number
55625
Description
Tradesman Pro Tough Box 9-Quart Cooler
Klein Tools' New Tradesman Pro™ Tough Box 9-Quart Cooler Is Just As Tough As The Original 17-Quart Version. With The Same 30-Hour Ice Retention and 300 Pound Seating Capacity, There’S Just As Much to Love About This Smaller Version. Its 9-Quart Capacity Leaves Plenty Of Room For Drinks, Snacks and Lunch. The Convenient, Interior Compartment Holds Smaller Items Like Napkins, Utensils, Medicine, Etc. Being Lightweight and Equipped With A Hard Handle Makes This Cooler Easy to Carry and A Great Option For Lunc
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644556241 / 00092644556241
Weight per unit
5.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55625 - Small Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
 
55625 - Large Image
Attachments
 
 
55625 - Specification Sheet
Other Links
 
 
55625 - Other
 
55625 - Other
 
55625 - Other
 
55625 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene and Polyethylene Plastics
insulation
Polyurethane Foam
Material, Color, and Finish
Color
Gray/Orange
Dimensions and Weight
Overall Length
14.7" (37.3 cm)
Descriptions
Long Description
Klein Tools' new Tradesman Pro™ Tough Box 9-Quart Cooler is just as tough as the original 17-quart version. With the same 30-hour ice retention and 300 pound seating capacity, there’s just as much to love about this smaller version. Its 9-quart capacity leaves plenty of room for drinks, snacks and lunch. The convenient, interior compartment holds smaller items like napkins, utensils, medicine, etc. Being lightweight and equipped with a hard handle makes this cooler easy to carry and a great option for lunc
Special Features
Supports 300 lb, Interior Lid Compartment 6.5" x 4" x 1" (165.1 x 101.6 x 25.4 mm)
Product Type
Tradesman Pro™ Tough Box 9QT Cooler
Description
TRADESMAN PRO TOUGH BOX 9-QUART COOLER
extra long description
KLEIN 55625 Tradesman Pro™ Tough Bo
Additional Information
Number of Compartments
2
Overall Height
12" (30.5 cm)
Overall Width
8.8" (22.4 cm)
Closure Type
Latch
Handle
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55625
GTIN
00092644556241
UPC
092644556241
Taxonomies, Classifications, and Categories
Type
Hard Side Cooler
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
4.8 lb (2.2 kg)
Weight per each
5.92
Carton
1
Uses, Certifications, and Standards
Capacity
9 qt (8.5 L)
Application
Lunch, Food Cooler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55625.
Jump To:

Similar Items

Similar items are close alternatives to 55625, though they may not be 100% alike.

Tough Box 17-Quart Cooler, Gray With Orange, 12 In Overall Length, 16.203 In Ove...
  • Our Part #: 55600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.33) ·
55600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.33

Each

QTY:
Each
Add
With This Cooler, Klein Is Taking Care Of The Most Important Time Of The Day…Lun...
  • Our Part #: 55601
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55601
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.74) ·
55601 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.74

Each

QTY:
Each
Add
The Tradesman Pro™ Tough Box 48-Quart Cooler Gets The Job Done From Jobsite to A...
  • Our Part #: 55650
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 55650
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55650 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Tough Box 17-Quart Cooler
  • MFR Part #: 55600
  • GTIN: 00092644556005
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat