55629 - Tradesman Pro Knee Pads

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55629
Manufacturer
Klein Tools
Manufacturer's Part Number
55629
Description
Tradesman Pro Knee Pads
Klein 55629 Tradesman Pro™ Knee Pad
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644556296 / 00092644556296
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55629 - Small Image
 
55629 - Large Image
 
55629 - Video
Other Links
 
 
55629 - Other
Attachments
 
 
55629 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Neoprene/Polyurethane
Dimensions and Weight
Depth
3-1/2" (88.9 mm)
Overall Length
3.5" (8.9 cm)
Width
7-1/2" (190.5 mm)
Height
9-1/2" (241.3 mm)
Descriptions
Description
TRADESMAN PRO KNEE PADS
Product Type
Tradesman Pro™ Knee Pads
Long Description
KLEIN 55629 Tradesman Pro™ Knee Pad
Special Features
Slip Resistant Surface
Additional Information
media
Yes
Overall Width
7.5" (19.1 cm)
Overall Height
9.5" (24.1 cm)
Closure Type
Quick Fasten Buckle
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55629
GTIN
00092644556296
UPC
092644556296
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Knee Pads
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.15
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55629.
Jump To:

Similar Items

Similar items are close alternatives to 55629, though they may not be 100% alike.

Lightweight Gel Kneepads Have Slip Resistant Rubber Caps to Grip Kneeling Surfac...
  • Our Part #: 60184
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 60184
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.73) ·
60184 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.73

Each

QTY:
Each
Add
Lightweight Gel Knee Pads
  • MFR Part #: 60184
  • GTIN: 00092644601842
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat