55629 - Tradesman Pro Knee Pads

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55629
Manufacturer
Klein Tools
Manufacturer's Part Number
55629
Description
Tradesman Pro Knee Pads
Based On Feedback and Field Research With Trades People, Klein Designed These Knee Pads to Work As Hard As You Do. They’Re Built Tough, Yet Comfortable, and Feature Five Layers Of Protection With A Stabilizing, Non-Slip Flat Outer Surface, and A Single Strap That Won’T Bunch Behind Your Knee.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644556296 / 00092644556296
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Large Image
 
55629 - Video
Attachments
 
 
55629 - Specification Sheet
Other Links
 
 
55629 - Other
 
55629 - Other
 
55629 - Other
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
Neoprene/Polyurethane
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Description
TRADESMAN PRO KNEE PADS
Product Type
Tradesman Pro™ Knee Pads
Long Description
Based on feedback and field research with trades people, Klein designed these Knee Pads to work as hard as you do. They’re built tough, yet comfortable, and feature five layers of protection with a stabilizing, non-slip flat outer surface, and a single strap that won’t bunch behind your knee.
Special Features
Slip Resistant Surface
extra long description
KLEIN 55629 Tradesman Pro™ Knee Pad
Additional Information
Overall Width
7.5" (19.1 cm)
Overall Height
9.5" (24.1 cm)
Closure Type
Quick Fasten Buckle
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55629
GTIN
00092644556296
UPC
092644556296
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Knee Pads
Availability
Status
Inactive
Packaging
Weight
1.2 lb (0.5 kg)
Weight per each
1.15