55650 - Tradesman Pro Tough Box Cooler, 48-Quart

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55650
Manufacturer
Klein Tools
Manufacturer's Part Number
55650
Description
Tradesman Pro Tough Box Cooler, 48-Quart
The Tradesman Pro™ Tough Box 48-Quart Cooler Gets The Job Done From Jobsite to Afterhours. It Holds 72 Cans or 40 Bottles and Keeps Them Cool Up to 30 Hours. A Removable Plastic Container Comes With The Cooler to Keep Food and Supplies Dry. Built-In Features Include A Stainless Steel Bottle Opener and A Leak Resistant Drain. Side-Mounts Hold The Klein Led Work Light or Wireless Speaker (Items Sold Separately).
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644556500 / 00092644556500
Weight per unit
16.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55650 - Small Image
 
55650 - Large Image
 
55650 - Large Image
 
55650 - Large Image
 
55650 - Large Image
 
55650 - Large Image
 
55650 - Large Image
 
55650 - Video
Attachments
 
 
55650 - Specification Sheet
Other Links
 
 
55650 - Other
 
55650 - Other
 
55650 - Other
 
55650 - Other
 
55650 - Other
 
55650 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene, Polyethylene
insulation
Polyurethane Foam
Material, Color, and Finish
Color
Gray and Orange
Dimensions and Weight
Overall Length
17.6" (44.7 cm)
Descriptions
Description
TRADESMAN PRO TOUGH BOX COOLER, 48-QUART
Product Type
Cooler, 48-Quart Ice Cooler Box
extra long description
KLEIN 55650 Cooler, 48-Quart Ice Co
Long Description
The Tradesman Pro™ Tough Box 48-Quart Cooler gets the job done from jobsite to afterhours. It holds 72 cans or 40 bottles and keeps them cool up to 30 hours. A removable plastic container comes with the cooler to keep food and supplies dry. Built-in features include a stainless steel bottle opener and a leak resistant drain. Side-mounts hold the Klein LED Work Light or Wireless Speaker (items sold separately).
Special Features
Supports 300 lb, Stainless Steel Bottle Opener; Removable Plastic Container; Side Mounts for Klein LED Light and Bluetooth Speaker (Sold Separately); Tie-Down Holes
Additional Information
media
Yes
Overall Height
13.6" (34.5 cm)
Number of Compartments
2
Overall Width
25.9" (65.8 cm)
Handle
Yes
Closure Type
Heavy-Duty Rubber Latches
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55650
GTIN
00092644556500
UPC
092644556500
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hard Side Cooler
Availability
Status
Inactive
Packaging
Weight
16.5 lb (7.5 kg)
Weight per each
16.5
Carton
1
Uses, Certifications, and Standards
Capacity
48 qt (45.4 L)
Application
Food and Drinks Cooler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 55650.
Jump To:

Similar Items

Similar items are close alternatives to 55650, though they may not be 100% alike.

Tough Box 17-Quart Cooler, Gray With Orange, 12 In Overall Length, 16.203 In Ove...
  • Our Part #: 55600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.31) ·
55600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.31

Each

QTY:
Each
Add
With This Cooler, Klein Is Taking Care Of The Most Important Time Of The Day…Lun...
  • Our Part #: 55601
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55601
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.50) ·
55601 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.50

Each

QTY:
Each
Add
Klein Tools' New Tradesman Pro™ Tough Box 9-Quart Cooler Is Just As Tough As The...
  • Our Part #: 55625
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55625
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
55625 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat