55655 - Tradesman Pro Tool Station Tool Bag Backpack W/ Wo

Klein Tools

  • $143.28 (Each)
  • $143.28 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55655
Manufacturer
Klein Tools
Manufacturer's Part Number
55655
Description
Tradesman Pro Tool Station Tool Bag Backpack W/ Wo
The Klein Tools’ Tradesman Pro™ Tool Station Backpack With Work Light Has 21 Pockets and A Large Interior For Maximum Tool Storage. Illuminate Your Backpack Interior With The Removable Hands-Free Work Light Attached With An Elastic Loop. The Front Flap Of The Backpack Unzips Halfway For Quick Tool Access or Fully Extends For Workstation Access. Made Of Water Resistant 1680D Ballistic Weave Material For Durability.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644620256 / 00092644620256
Weight per unit
7.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.28 (Each)
Resources
Images
 
 
55655 - Small Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Large Image
 
55655 - Video
360 Images
 
 
55655 - 360 Image
Attachments
 
 
55655 - Specification Sheet
Other Links
 
 
55655 - Other
 
55655 - Other
 
55655 - Other
 
55655 - Other
 
55655 - Other
 
55655 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body
Material, Color, and Finish
Color
Black/Orange/Gray
Dimensions and Weight
Overall Length
14.5" (36.8 cm)
Descriptions
extra long description
KLEIN 55655 Lighted Tool Station Ba
Product Type
Lighted Tool Station Backpack
Description
TRADESMAN PRO TOOL STATION TOOL BAG BACKPACK W/ WO
Features
The Klein Tools’ Tradesman Pro™ Tool Station Backpack with Work Light has 21 pockets and a large interior for maximum tool storage. Illuminate your backpack interior with the removable hands-free Work Light attached with an elastic loop. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability.
Long Description
The Klein Tools’ Tradesman Pro™ Tool Station Backpack with Work Light has 21 pockets and a large interior for maximum tool storage. Illuminate your backpack interior with the removable hands-free Work Light attached with an elastic loop. The front flap of the backpack unzips halfway for quick tool access or fully extends for workstation access. Made of water resistant 1680d ballistic weave material for durability.
Special Features
Worklight with Flashlight Included
Additional Information
media
Yes
Overall Height
19.25" (48.9 cm)
Number of Pockets
21
Overall Width
9" (22.9 cm)
Handle
Double Handle, Shoulder Straps
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55655
GTIN
00092644620256
UPC
092644620256
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Backpack
Packaging
Weight
7.9 lb (3.6 kg)
Weight per each
7.45
Carton
1
Uses, Certifications, and Standards
Capacity
745 cu in (12208.5 cc)
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat