55834MB - Modbox 18 Pocket Tool Pouch

Klein Tools

  • $39.99 (Each)
  • $39.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55834MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55834MB
Description
Modbox 18 Pocket Tool Pouch
Klein Tools' 18 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558344 / 00092644558344
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
55834MB - Small Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
 
55834MB - Large Image
Other Links
 
 
55834MB - Other
 
55834MB - Other
 
55834MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11.75" (29.9 cm)
Descriptions
Description
MODBOX 18 POCKET TOOL POUCH
Long Description
Klein Tools' 18 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Product Type
Modbox™ 18 Pocket Tool Pouch
extra long description
KLEIN 55834MB MODbox™ 18 Pocket Too
Additional Information
Closure Type
Overall Height
12.25" (31.1 cm)
Number of Pockets
18
Overall Width
5" (12.7 cm)
Belt Width
2.5" (6.4 cm)
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
included
Tool Pouch; Belt Clip
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55834MB
GTIN
00092644558344
UPC
092644558344
Taxonomies, Classifications, and Categories
Type
MODbox™ Tool Pouch
Category Description
TOOL BAG/POUCHES
Packaging
Weight
1.7 lb (0.77 kg)
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Capacity
312 cu in
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat