55835MB - Modbox 9 Pocket Tool and Parts Pouch

Klein Tools

  • $39.99 (Each)
  • $39.99 (Each)
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
55835MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55835MB
Description
Modbox 9 Pocket Tool and Parts Pouch
Klein Tools' 9 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558351 / 00092644558351
Weight per unit
1.876 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Resources
Images
 
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
Other Links
 
 
55835MB - Other
 
55835MB - Other
 
55835MB - Other
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
1680d
insulation
No
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Description
MODBOX 9 POCKET TOOL AND PARTS POUCH
Product Type
Modbox™ 9 Pocket Tool, Parts Pouch
extra long description
KLEIN 55835MB MODbox™ 9 Pocket Tool
Long Description
Klein Tools' 9 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's Modbox™ Mobile Workstation for easy storage and accessibility.
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Additional Information
Overall Height
13" (33 cm)
Belt Width
2.5" (6.4 cm)
Overall Width
6" (15.2 cm)
Number of Pockets
9
for use with
Tool Belts up to 2.5" Wide and MODbox™ Rail System
included
Tool Pouch; Belt Clip
Closure Type
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55835MB
GTIN
00092644558351
UPC
092644558351
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MODbox™ Tool Pouch
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.876
Carton
1
Uses, Certifications, and Standards
Capacity
358 cu in
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat